Shop All Lab Strainers
Biologix Usa
Cell Strainer, 100um Mesh, Green, 100/pk, 100PK
Mfr # 162427-100
Zoro # G305299618
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Biologix Usa
- MFR # 162427-100
- Zoro # G305299618
- Country of Origin China
- Category Lab Strainers
Description
These Cell Strainers are designed to fit standard 50ml conical tubes. Ideal for isolating primary cells to obtain single cell suspensions. Also can be used in sample preparation filter debris from solution prior to Cytometry procedures.Strong nylon mesh for optimal performance in a variety of applications. Evenly spaced mesh pores providing consistent and reliable result. Polypropylene frame features a molded tab for easy handling.Cell Strainers are supplied sterile, non-pyrogenic and individually wrapped.
Isolate single cells Fit 50ml tubes Sterile Mesh Size: 100μmShipping Weight: 1.1901 lbs
Shipping Dimensions: 9.00 x 11.00 x 7.00
Research or further manufacturing use only, not for food or drug use.
Isolate single cells Fit 50ml tubes Sterile Mesh Size: 100μmShipping Weight: 1.1901 lbs
Shipping Dimensions: 9.00 x 11.00 x 7.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNI INTERNATIONAL Disposable Probe, Size 7 x 115mm (30750H)
- FINISH THOMPSON Finish Thompson DEFP003 40" EFP-40 Polypro Pump Tube with Stainless Steel Shaft (DEFP003)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 1mL (229001B)
- KIMBLE CHASE Right Hand Titration Buret, Glass, 50mL (17062F-50)
- BIOLOGIX USA Cell Strainer, 40um Mesh, Purple, 100/pk, 100PK (162425-100)
- CELLTREAT Cell Strainer Pestle, PK50 (229480)
- CELLTREAT Cell Strainer, 4cm L, 40 micronm, PK50 (229481)
- CELLTREAT Cell Strainer, 4cm, 70 micronm, PK50 (229483)
- CELLTREAT Cell Strainer, 4cm, 100 micronm, PK50 (229485)
- Biologix Usa Lab Filters & Sieves