Shop All Solar Panels
This Product is Discontinued
Biolite
Monocrystalline Solar Panel, 16.8V DC, 36 Cells, Drop In (Discontinued)
Mfr # SPA1001
Zoro # G6573721
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cell Type Monocrystalline
- Number of Cells 36
- Connector Drop In
- Frame No
- Operating Temp. Range 32 Degrees to 120 Degrees F
Product Information
- Brand Biolite
- MFR # SPA1001
- Zoro # G6573721
- UPC # 853290004278
- Country of Origin China
- Category Solar Panels
Dimensions
Height | 9 1/32 in |
Depth | 1 35/64 in |
Width | 11 1/4 in |
Cable Length | 1 ft |
Details
Item | Solar Panel |
Cell Type | Monocrystalline |
Number of Cells | 36 |
Connector | Drop In |
Frame | No |
Operating Temp. Range | 32 Degrees to 120 Degrees F |
Panel Max. Power Point Voltage | 16.8V DC |
Module Efficiency | 20 % |
Panel Max. Power Point Current | 1.19 A |
Weight | 1.32 lb |
Green Environmental Attribute | Product Contributes to Providing Renewable Energy |
Standards | CE |
Nominal Output Power | 5 W |
Includes | Integrated 2200mAh On-Board Battery |
Max. Power Point Current | 1.19A |
Max. Power Point Voltage | 16.8VDC |
Description
Solar Panel, Number of Cells 36, Connector Drop In, Cable Length 1 ft, Includes Integrated 2200mAh On-Board Battery, Cell Type Monocrystalline, Weight 1.32 lb, Standards CE, Module Efficiency 20 Percent
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.