Shop All Face Masks
This Product is Discontinued
Bioclean
Disposable Procedural Face Mask, Universal, White, 500PK (Discontinued)
Mfr # MTA210-2
Zoro # G0437182
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Material Polypropylene, Polyethylene
- Standards ISO 2859-3:1991
- Mask Headstrap Type Dual, Adjustable
- Nosepiece Type None
Product Information
- Brand Bioclean
- MFR # MTA210-2
- Zoro # G0437182
- Country of Origin Multiple
- Category Face Masks
Dimensions
Mask Size | M |
Details
Item | Cleanroom Mask |
Color | White |
Material | Polypropylene, Polyethylene |
Standards | ISO 2859-3:1991 |
Mask Headstrap Type | Dual, Adjustable |
Nosepiece Type | None |
Number of Layers | 3-Ply |
Includes | Ultrasonically Sealed Edges |
Latex Content | Latex Free |
Individually Packaged | No |
Features | Ultrasonically Sealed Edges |
Mask Material | Polyethylene, Polypropylene |
Face Seal Type | None |
Mask Shape | Flat-Fold |
NIOSH Rating | Not Rated |
ISO Cleanroom Class | ISO 4 (Class 10) |
Eyeshield Color | None |
ASTM Splash Rating | Not Rated |
Eyeshield Material | None |
Includes Eyeshield | No |
Description
Cleanroom Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class ISO 4 (Class 10), Mask Headstrap Type Dual, Adjustable, Mask Shape Flat-Fold, Mask Material Polyethylene, Polypropylene, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.