Shop All Face Masks
Bioclean
Disposable Procedural Face Mask, Universal, 600PK
Mfr # MEA210-1
Zoro # G0298101
product price: $785.99
/pk 600, $1.31/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene, Polyethylene
- Standards ISO 2859-3:1991
- Mask Headstrap Type Dual, Non-Adjustable
- Nosepiece Type None
Product Information
- Brand Bioclean
- MFR # MEA210-1
- Zoro # G0298101
- Country of Origin Multiple
- Category Face Masks
Dimensions
Mask Size | M |
Details
Item | Cleanroom Mask |
Color | White |
Material | Polypropylene, Polyethylene |
Standards | ISO 2859-3:1991 |
Mask Headstrap Type | Dual, Non-Adjustable |
Nosepiece Type | None |
Number of Layers | 3-Ply |
Includes | Plastic Clip Connector |
Latex Content | Latex Free |
Individually Packaged | No |
Face Seal Type | None |
Mask Material | Polyethylene, Polypropylene |
Mask Shape | Flat-Fold |
ISO Cleanroom Class | ISO 4 (Class 10) |
ASTM Splash Rating | Not Rated |
Includes Eyeshield | No |
Eyeshield Color | None |
NIOSH Rating | Not Rated |
Eyeshield Material | None |
Description
Cleanroom Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class ISO 4 (Class 10), Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polyethylene, Polypropylene, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERPIK SHOWRHD 3.5"" DRENCH 1.8G (JP-150E)
- BANNER STAKES PLUS Barrier Set X5, Yellow "Caution" (PL4582)
- TAPCO State Law Yield To Pedestrian Sign (373-03140)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (5PE90)
- BIOCLEAN Disposable Procedural Face Mask, L, 200PK (BDBS-G)
- ZORO SELECT Disposable Face Mask: Universal Mask Size, Dual, Non-Adj., Nose Clip, Flat-Fold, Blue, 50 Pack (56JD44)
- SERENELIFE Disposable Face Masks - 3 Layer, Breathable Face Masks, Dust Covering (Adult), PK 1000 (SL3PLY1000)
- GOPREMIUM Unisex Disposable Anti-Dust Mouth Cover Face Mask 50 Piece (BLUEMASK50PACK-3 PLY - COD581)
- HONEYWELL Filters, For Textile Face Cover, PK12 (LMF-500-12)
- GOPREMIUM Anti Dust Cotton Face & Mouth Mask; Black - Pack of 50 (BLUEMASK50PACK-3 PLY - COD617)
- OAKLEY Oakley OHydrolix Cloth Fitted Face Mask (AOO9715AC-4RR)
- Bioclean Face Masks