Shop All Fuel Additives
This Product is Discontinued
Biobor
Jet Fuel Biocide, 1 gal. (Discontinued)
Mfr # BBJUG01US-AV
Zoro # G5770670
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Airplanes
- Pour Point (F) -27 Degrees F
- Size/Net Weight 1 gal
- For Use With Jet Fuel
- Appearance Liquid
Product Information
- Brand Biobor
- MFR # BBJUG01US-AV
- Zoro # G5770670
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size/Net Weight | 1 gal |
Container Size | 1 gal |
Size | 1 gal |
Details
Item | Jet Fuel Additive |
Application | Airplanes |
Pour Point (F) | -27 Degrees F |
For Use With | Jet Fuel |
Appearance | Liquid |
Container Type | Jug |
Color | Amber |
Sub-Category | Fuel Additives and Stabilizers |
Dilution Ratio | Treats 10,240 gal |
Type | Biocide |
Dissolves | Fuel Soluble |
Flash Point (F) | 102 Degrees F |
VOC Content | 0.0863 |
Pour Point | -27 Degrees F |
Recommended Dilution | Treats 10,240 gal |
Flash Point | 102 Degrees F |
Description
Jet Fuel Additive, Container Type Jug, Container Size 1 gal, Recommended Dilution Treats 10,240 gal, Color Amber, Flash Point 102 Degrees F, Pour Point -27 Degrees F
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.