Shop All Automotive Diagnostic & Testing Instruments
Biobor
Fuel Test Kit, 2 lb.
Mfr # HUMBUG01
Zoro # G5770530
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size/Net Weight 2 lb
- Sub-Category Fuel Additives and Stabilizers
- Type Testing
- Color Clear
- For Use With Diesel Fuel, Jet Fuel
Product Information
- Brand Biobor
- MFR # HUMBUG01
- Zoro # G5770530
- UPC # 694481002501
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Size/Net Weight | 2 lb |
Size | 2 lb |
Container Size | 2 lb |
Details
Item | Fuel Test Kit |
Sub-Category | Fuel Additives and Stabilizers |
Type | Testing |
Color | Clear |
For Use With | Diesel Fuel, Jet Fuel |
Dissolves | Fuel Soluble |
Container Type | Bottle |
Application | Automobiles/Trucks |
Appearance | Liquid |
Features | Detects Microbial Infestations, Ensures Fuel Quality, Prevents Fuel Supply Waste |
Standards | Canada DSL, CAS 10034-99-8, CAS 1310-73-2, CAS 144-55-8, CAS 298-96-4, CAS 56-81-5, CAS 6484-52-2, CAS 72-17-3, CAS 7758-11-4, CAS 7778-77-0, CAS 8042-47-5, EU EINECS, TSCA |
Product Form | Liquid |
Freezing Point | 15.8 Degrees F |
Boiling Point | 446 Degrees F |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Cars, Trucks |
Series | Hum-Bug Detector Kit |
Viscosity @ 40 Deg C | 12.3 cSt |
Additive Included | Fuel Additives and Stabilizer |
Net Weight | 2 lb |
Product Type | Fuel Additive |
Description
Fuel Test Kit, Container Type Bottle, Container Size 2 lb, Compatible Engine Type Diesel Engines, Recommended Dilution Not Applicable, Boiling Point 446 Degrees F, Color Clear, Standards Canada DSL, CAS 10034-99-8, CAS 1310-73-2, CAS 144-55-8, CAS 298-96-4, CAS 56-81-5, CAS 6484-52-2, CAS 72-17-3, CAS 7758-11-4, CAS 7778-77-0, CAS 8042-47-5, EU EINECS, TSCA, Product Form Liquid, Additives Included Fuel Additives and Stabilizer, Compatible Vehicle Type Cars, Trucks
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 25 Feet of Black 1/0 AWG Spartan Power Battery Cable with Reel (BULK1/0AWG25FTBLACK)
- FLOWMASTER 3.5 IN(C)/OUT(C), 5X8X18, FLOW FX (74151)
- MOTHERS Mag & Alum Polish 5 oz (05100)
- DOCK EDGE Dock Bumper Straight Dockguard - 18" - White (73-106-F)
- STEELMAN Electric Stethoscope, Color Coded Clamps (06600)
- OTC Diesel Compression Tester w/Adapators (5020)
- BRANDTECH BRAND Pipet Tips, Natural, Bulk (2 x 100/bag), Non-sterile, 1 to (702603)
- KEYLESSFACTORY Full test platform cable for Volkswagen MQB smart IMMO type (KLF-VW-FULLMQB)
- ELECTRONIC SPECIALTIES Automotive Test Lead Kit (143)
- TREND NETWORKS Network transmission tester (R156005)
- ELECTRONIC SPECIALTIES Automotive Relay Tester (190)
- Biobor Automotive Diagnostic Tools