Bio-Oxygen

Laundry Detergent, 1 qt Bottle, Liquid, Unscented, Clear


product price: $60.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cleaner Form Liquid
  • Cleaner Container Type Bottle
  • Fragrance Unscented
  • Cleaner Container Size 1 qt
  • High Efficiency Compatibility No
See all product information

Product Information

Dimensions

Cleaner Container Size 1 qt
Size 32 oz.
Degreaser Container Size 1 qt.
Container Size 32 oz

Details

Item Laundry Detergent
Cleaner Form Liquid
Cleaner Container Type Bottle
Fragrance Unscented
High Efficiency Compatibility No
Color Clear
Degreaser Container Type Bottle
Item - Laundry Detergent and Stain Remover Bio-Oxygen Laundry Detergent
Cleaner Chemical Product Grouping Laundry Detergents and Fabric Softeners
Container Type Bottle
Features "Hygienically Removes Bacteria, Pathogens, Allergens, Mold and Odors With Unprecedented Efficacy, And Creates A Zone Barrier That Inhibits Future Growth; Effective At Cleaning And Removing Odors On Fabrics Damaged By Flood, Fire and Smoke"
Primary Chemical Hydrogen Peroxide, Quat
VOC Content 0 %
pH Value Alkaline
pH Level 11 to 13
Biodegradable Yes

Description

Liquid Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Bottle, Container Size 32 oz, Fragrance Unscented, Biodegradable Yes, Color Clear, Features In.Hygienically Removes Bacteria, Pathogens, Allergens, Mold and Odors With Unprecedented Efficacy, And Creates A Zone Barrier That Inhibits Future Growth; Effective At Cleaning And Removing Odors On Fabrics Damaged By Flood, Fire and Smoke In., Primary Chemical Hydrogen Peroxide, Quat, Properties Nonflammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.