Shop All Fire Extinguishers
Bio-Ex
Firefighting Foam, Pail, 5 gal
Mfr # F05.04.0515
Zoro # G406000144
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Biodegradable Yes
- Container Type Pail
- Formulation Ethanol, Ethylene Glycol, Glycerine
- Firefighting Foam Type Fluorine-Free Foams (FFF)
Product Information
- Brand Bio-Ex
- MFR # F05.04.0515
- Zoro # G406000144
- Country of Origin France
- Category Fire Extinguishers
Dimensions
Container Size | 5 gal |
Details
Item | Firefighting Foam |
Biodegradable | Yes |
Container Type | Pail |
Formulation | Ethanol, Ethylene Glycol, Glycerine |
Firefighting Foam Type | Fluorine-Free Foams (FFF) |
Non-Toxic | Yes |
Concentration Type | Concentrated |
Description
Firefighting Foam, Biodegradable Yes, Container Size 5 gal, Container Type Pail, Coverage Area Not Applicable, Firefighting Foam Type Fluorine-Free Foams (FFF), Formulation Ethanol, Ethylene Glycol, Glycerine, Non-Toxic Yes, Concentration Type Concentrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Sweatband, Black, Universal (N10SB)
- MECHANIX WEAR Glove Liners, Size M, PR (CWKBL-72-009)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, White on Black (TZE315)
- FAME Smock, Female, Graphite, K72, 3X (83580)
- BIO-EX Firefighting Foam, Pail, 5 gal (F02.02.0015)
- BIO-EX Firefighting Foam, Tote, 265 gal (F05.05.0519)
- BIO-EX Firefighting Foam, Tote, 265 gal (F05.10.0019)
- BIO-EX Firefighting Foam, A/B, Drum, 55 gal (F03.02.0516)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.14.0515)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.10.0015)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Fire Extinguisher, 10 Lbs Multi-Purpose Dry Chemical, Cosmic 10E (FE10)
- Bio-Ex Fire Extinguishers