Shop All Fire Extinguishers
Bio-Ex
Firefighting Foam, Pail, 5 gal
Mfr # F05.01.1515
Zoro # G606000142
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration Type Concentrated
- Non-Toxic Yes
- Container Type Pail
- Formulation Ethanol, Alkyl Betaine, Lauryl Alcohol
- Container Size 5 gal
Product Information
- Brand Bio-Ex
- MFR # F05.01.1515
- Zoro # G606000142
- Country of Origin France
- Category Fire Extinguishers
Dimensions
Container Size | 5 gal |
Details
Item | Firefighting Foam |
Concentration Type | Concentrated |
Non-Toxic | Yes |
Container Type | Pail |
Formulation | Ethanol, Alkyl Betaine, Lauryl Alcohol |
Firefighting Foam Type | Fluorine-Free Foams (FFF) |
Biodegradable | Yes |
Description
Firefighting Foam, Biodegradable Yes, Container Size 5 gal, Container Type Pail, Coverage Area Not Applicable, Firefighting Foam Type Fluorine-Free Foams (FFF), Formulation Ethanol, Alkyl Betaine, Lauryl Alcohol, Non-Toxic Yes, Concentration Type Concentrated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 15 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1012-EG_18x24 (T1-1012-EG_18x24)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 36 30)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-412)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469N47 (469N47)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.10.0015)
- BIO-EX Firefighting Foam, A/B, Drum, 55 gal (F03.02.0516)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.04.0515)
- BIO-EX Firefighting Foam, Tote, 265 gal (F05.10.0019)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.14.0515)
- BIO-EX Firefighting Foam, Pail, 5 gal (F02.02.0015)
- AMEREX Fire Extinguisher, 120B:C, Purple K, 20 lb (A413)
- Bio-Ex Fire Protection