Shop All Toilet Seats
Bio Bidet
SLIMGLOW bidet attachment w/ nightlight
Mfr # SLIMGLOW
Zoro # G2581401
product price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bio Bidet
- MFR # SLIMGLOW
- Zoro # G2581401
- UPC # 669203298319
- Country of Origin China
- Category Toilet Seats
Description
Redefine your bathroom experience with the new standard in bidet attachments. The SlimGlow features a sleek incline to complement your natural position, as well as a soothing blue night light. Control your clean with the comfort grip pressure control knob and dual nozzle cleansing options. Designed for an easy DIY install, there’s no need to call a plumber. Simply place the attachment and connect directly to your fresh water supply with our provided quality brass adapter and braided metal hose. No wires. No extra plumbing. No hassle. Say goodbye to toilet paper, and say hello to a cleaner, healthier lifestyle. FEATURES & FUNCTIONS Exclusive Relax Fit Easy Grip Control Dial Soothing Night Light Dual Nozzle Spray Unified Brass Valve Thin Double Sided Body Adjustable Water Pressure P.S.P.C Technology Universal Brass T-Valve as Standard Supply Durable Braided Water Hose Supply WHAT'S IN THE BOX SlimGlow bidet attachment 1ea 7/8" universal brass T 1ea braided fill valve water supply hose 1ea manual 2ea protective rubber gaskets 1ea teflon tape
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Full Port Ball Valve with T-Handle, Brass 3/4" (615T034-NL)
- ZORO SELECT 2" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (468-100)
- LEGEND VALVE 1/2" T-514PNL SILLCOCK - F1807 (107-179PNL)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece (817TB-1)
- BIO BIDET Slim TWO Bidet Smart Toilet Seat- Round White (SLIM TWO-R)
- BIO BIDET Aura A7 Advanced Bidet Seat- Elongated White (A7)
- BIO BIDET Supreme BB-1000 Advanced Bidet Seat- Elongated White (BB1000)
- BIO BIDET Supreme BB-1000 Advanced Bidet Seat- Round White (BB1000-R)
- BIO BIDET Bliss BB-2000 Premier Class Bidet Seat- Elongated White (BB2000-W)
- BIO BIDET Ultimate BB-600 Advanced Bidet Seat- Round White (BB600-R)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E3-17CH Contemporary Design Full Cover Solid Oak Wood Elongated Toilet Seat; Natural Oak (5F1E3-17CH)
- Bio Bidet Toilet Seats