Shop All Toilet Seats
Bio Bidet
Prestige BB-800 Advanced Bidet Seat- Round White
Mfr # BB800-R
Zoro # G2581569
product price: $449.00
/ea
Free Shipping & Returns
$449.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bio Bidet
- MFR # BB800-R
- Zoro # G2581569
- UPC # 88595200203
- Country of Origin Korea, Republic of
- Category Toilet Seats
Description
Prestige bidet seat by Bio Bidet will keep you feeling clean and elegant. A newly designed control panel allows easy operation. State-of-the-art patented 1 pocket 3 feature nozzle system includes Feminine, Posterior, and the new Turbo wash, which allows users to choose different water streams per their needs. The BB-800 is also equipped with a capacitance seat sensor, Warm air dry, Slow closing heated seat and lid, Massage, Oscillating, and much more. CLEANING FEATURES: -Patented 3-in-1 nozzle system -Oscillating -Pulsating -Patented turbo water stream -Satisfying posterior cleaning -Soft feminine cleaning -Bubble infusion -Nozzle self-clean CONVENIENT FEATURES: -Attached side control panel -Easy nozzle replacement -Adjustable heated seat -Intelligent body sensor -Adjustable warm air dry -Slow closing -Quick-release for easy cleaning -Automatic power save -3 year limited warranty
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Swivel Elbow, 1/2 in Tube Size, Brass, Brass (U280LF)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- DIXON TrueSeal Ball Valve, 3/8 x 1/4 in, Tube x Tube Elbow Union, Glass-Reinforced Polypropylene Body (PP6VEU4-MG)
- LASCO FITTINGS Boshart Industries Schedule 40 1-1/2 in. Slip in. X 1-1/2 in. D Slip PVC 90 Degree Elbow (U406-015)
- BIO BIDET Ultimate BB-600 Advanced Bidet Seat- Round White (BB600-R)
- BIO BIDET Bliss BB-2000 Premier Class Bidet Seat- Elongated White (BB2000-W)
- BIO BIDET Slim TWO Bidet Smart Toilet Seat- Elongated White (SLIM TWO)
- BIO BIDET Supreme BB-1000 Advanced Bidet Seat- Elongated White (BB1000)
- BIO BIDET SLIMGLOW bidet attachment w/ nightlight (SLIMGLOW)
- BIO BIDET Supreme BB-1000 Advanced Bidet Seat- Round White (BB1000-R)
- BRONDELL Swash EcoSeat Dual Nozzle Dual Temperature Non Electric Bidet Seat, Round White (S102-RW)
- Bio Bidet Toilet Seats