Shop All Kitchen Faucets
Bio Bidet
FLOW Motion Sensor Kitchen Faucet in Brushed Nickel
Mfr # UP7000BN
Zoro # G2581386
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bio Bidet
- MFR # UP7000BN
- Zoro # G2581386
- UPC # 640841951767
- Country of Origin China
- Category Kitchen Faucets
Description
The FLOW Single Handle Pull-Down Faucet with hands-free motion sensing technology is the next essential upgrade in kitchen technology. The simple and easy installation does not require any hardwiring but features a quick insertion method installation and since it is not hardwired it will be able to function normally even during a power outage. The FLOW faucet meets lead-free standards, a 2-function spray head, durable ceramic cartridge, metallic waterway, and an easy wipe clean finish. Available in polished chrome or nickel. Easily swap between hands-free motion sensing mode or the option to use it as a traditional manual faucet. Pull down the faucet head to automatically spray and release to instantly turn the water off as the head retracts back into place on its own. FEATURES & FUNCTIONS Hands-free motion sensor Luxury finish SmartLatch retraction High arc design Easy clean Two spray settings Retractable pull-down hose Runs on 4 AA batteries
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/4" Tube OD (ZUSA-TF-PTC-2019)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5-2)
- PARKER 1/8" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (2TUR4-316)
- VIEGA Viega ProPress reducer, 1-1/2" x 1" (15588)
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Oil Rubbed Bronze (UP7000ORB)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Single Supply Inlet, 13" Spout (LKD2442C)
- HOME PLUS Bar Faucet 2Hndl Chrm (355101)
- DELTA Emmeline Single Handle Pull-Down Kitchen Faucet (9182-AR-PR-DST)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (77-2100)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795AXBS)
- MOEN CHR SGL Kitch Faucet (87603)
- Bio Bidet Kitchen Faucets & Accessories