Shop All Spray Booth Paper
Binks
Paper, Flame Retardant
Mfr # 29-863
Zoro # G1671984
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 36 in
- Nominal Length 300 ft
- Paper Weight 80 lb
- Features Fire Retardant
Product Information
- Brand Binks
- MFR # 29-863
- Zoro # G1671984
- UPC # 676281274043
- Country of Origin United States
- Category Spray Booth Paper
Dimensions
Nominal Width | 36 in |
Nominal Length | 300 ft |
Details
Item | Spray Booth Liner Paper |
Paper Weight | 80 lb |
Features | Fire Retardant |
Description
Spray Booth Liner Paper, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 5 Gal., White, Alkyd Solvent -Based (7310-05)
- JEN Brush Foam Smooth Surface 1In (8500-D1)
- CABOT Semi-Solid Tintable Neutral Base Deck and Siding Stain 1 gal (140.0017406.007)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (RR643)
- BINKS Flame Retardant Paper 3ftX300ft 100 lb (29-872)
- BINKS Paint Collector Filter Pad, 1 In. D, PK20 (29-486)
- BINKS Flame Retardant Paper, 60 In x 300 ft (29-865)
- BINKS Paint Collector Filter Pad, 2 In. D, PK25 (29-3111)
- TRIAMCO Tri Paper BL36 36 in. x 1000' Brown General Purpose Masking Paper (12108)
- IDL PACKAGING 18in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-18, 4457-112)
- TRIMACO Trimaco 12105 Brown General Purpose Masking Paper - 9 in. x 1000 ft. (154398)
- Binks Spray Booth Paper