Shop All HVLP Paint Spray Guns
Binks
HVLP Spray Gun, Medium, Gravity, 30 oz.
Mfr # 2466-14HV-32SG
Zoro # G7465026
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Gravity
- Air Consumption 15.5 cfm @ 10 psi
- Nozzle Size 0.055 in /1.4mm
- Pattern Size 8 in to 12 in
- Series Trophy Series
Product Information
- Brand Binks
- MFR # 2466-14HV-32SG
- Zoro # G7465026
- UPC # 094726885492
- Country of Origin United States
- Category HVLP Paint Spray Guns
Dimensions
Nozzle Size | 0.055 in /1.4mm |
Pattern Size | 8 in to 12 in |
Details
Item | HVLP Spray Gun |
Fluid Delivery Type | Gravity |
Air Consumption | 15.5 cfm @ 10 psi |
Series | Trophy Series |
For Use With | Industrial and Automotive Coatings |
Paint Viscosity Optimum Range | Medium |
Includes | Hardened SS/Heat Treated Fluid nozzle |
Cup Capacity | 30 fl oz |
Air Inlet | 1/4 in |
Fluid Delivery Speed | Medium |
Description
HVLP Spray Gun, Paint Viscosity Optimum Range Medium, Gravity Fluid Delivery Type, Air Consumption 15.5 cfm @ 10 psi, Nozzle Size 0.055 in /1.4mm, Pattern Size 8 in to 12 in, Cup Capacity 30 fl oz, Air Inlet 1/4 in, Medium Fluid Delivery Speed, For Use With Industrial and Automotive Coatings, Includes Hardened SS/Heat Treated Fluid nozzle, Series Trophy Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Semi-Transparent Sable Oil-Based Penetrating Wood Stain 5 gal (F5ESA5G)
- DEFT 1 Gal Clear Polyurethane WaterBased Interior/Exterior Semi-Gloss (DFT258)
- SAVER SYSTEMS Saversystems 750105A 1 gal Chimneysaver VOC Compliant Solvent Based Water Repellent (750105A)
- MAGNET PAINT CO UCP970-04 Chassis Saver Antique Satin Black- 1 Quart (MPC-UCP970-04)
- BINKS HVLP Spray Gun Kit, Gravity (98-3170)
- BINKS HVLP Spray Gun, Medium, Pressure (2465-14HV-32S0)
- BINKS HVLP Spray Gun, Medium, Gravity, 4 oz. (1466-12HV-C1S)
- DEVILBISS HVLP Spray Gun, Suction (JGA-660)
- DEVILBISS HVLP Spray Gun, Gravity (FLG-HVG-315)
- INTERTOOL HVLP Air Spray Gun 3-Pack, 0.8, 1.3, 1.7 mm Air Caps, Air Regulator, 3 Cups (PT08-1505)
- DEVILBISS HVLP Spray Gun, Suction (FLG-HVS-322)
- Binks HVLP Paint Spray Guns