Shop All Paint Strainers
Binks
Disposable Tank Strainer, 12 In, 5gal, PK20
Mfr # PS-5GAL-K20-200
Zoro # G2088816
product price: $194.99
/pk 20, $9.75/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With 5 gal Pails, Binks 5 gal Pressure Tanks
- Inside Diameter 11 in
- Outside Diameter 12 in
- Height 3 3/4 in
Product Information
- Brand Binks
- MFR # PS-5GAL-K20-200
- Zoro # G2088816
- UPC # 676281289290
- Country of Origin United States
- Category Paint Strainers
Dimensions
Inside Diameter | 11 in |
Outside Diameter | 12 in |
Height | 3 3/4 in |
Outside Dia. | 12 in |
Inside Dia. | 11 in |
Mesh Size | 200 micron |
Compatible Bucket Size | 5 gal |
Details
Item | Disposable Tank Strainer |
Color | Red |
For Use With | 5 gal Pails, Binks 5 gal Pressure Tanks |
Material | Polyethelene |
Construction | Polyethelene |
Microns | 200 micron |
Product Type | Disposable Tank Strainer |
Standards | NFPA 99 |
Reusable | No |
Description
Disposable Tank Strainer, Product Type Disposable Tank Strainer, Height 3 3/4 in, Material Polyethelene, Color Red, Mesh Size 200 micron, For Use With 5 gal Pails, Binks 5 gal Pressure Tanks, Standards NFPA 99, Reusable No, Compatible Bucket Size 5 gal, Inside Diameter 11 in, Outside Diameter 12 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL-IT Steel-it BLACK Polyurethane 14oz Spray Can (1012B)
- 3M Midi Lids Kit, 125 Micron, 25 pcs. (16205)
- GENERAL FINISHES Oil-Based Heavy Bodied Stain (CMP)
- 3M SPRAYABLE SEAM SEALER (3M8374)
- BINKS Disp Tank Strainer, 10-5/8In, 2.8gal, PK20 (PTS-2GAL-K20-200)
- TRIMACO Cone Strainer Holder, 12-1/2 in. H (30118)
- WARNER HAND TOOLS Warner Hand Tools 20155 2 Wheel Paint Edger (205329)
- IDEALFOLD Cheesecloth, Grade 50, 70 yd. L, 36 In W (BIDF2824370)
- GERSON Elite Paint Strainer - 80 Micron X-Fine White Mesh, 125-Count, Case of 4, 500PK (011314)
- SHUR-LINE Paint Pad Refill, 3-3/4 in. L x 7 in. W (2006128)
- TRIMACO Cone Paint Strainer, 5 in. L, PK250 (11107/250)
- Binks Paint Strainers