Shop All Air Powered Paint Supply Packages
Binks
Diaphragm Pump, 16 in. L x 14 in. H
Mfr # DX70R3-WF
Zoro # G3314949
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Self-Priming Yes
- Capacity 5 gal
- Material Acetal
- Max. Pressure 100 psi
Product Information
- Brand Binks
- MFR # DX70R3-WF
- Zoro # G3314949
- Country of Origin United States
- Category Air Powered Paint Supply Packages
Dimensions
Length | 16 in |
Width | 16 in |
Height | 14 in |
Details
Item | Diaphragm Pump |
Type | Pressure |
Self-Priming | Yes |
Capacity | 5 gal |
Material | Acetal |
Max. Pressure | 100 psi |
Air Line Connector | 1/4 in NPT |
Paint Line Connector | 3/8 in NPS(F) |
Diaphragm Material | PTFE |
Includes | Air, Fluid Regulators, Wall Bracket |
Shaft Material | Stainless Steel |
Valve Material | Stainless Steel |
Max. Temp. | 120 Degrees F |
For Use With | Industrial Coatings Stains, Lacquers, Solvent Based, Varnishes, Water |
Application | Used In General Industrial and Wood Finishing Markets |
Description
Diaphragm Pump,Pressure,Self-Priming Yes,Capacity 5 gal.,Material Acetal,Max. Pressure 100 psi,Air Line Connector 1/4 In. NPT,Paint Line Connector 3/8 In. NPS,Diaphragm Material PTFE,Shaft Material Stainless Steel,Valve Material Stainless Steel,Length 16 In.,Width 16 In.,Height 14 In.,Max. Temp. 120 Degrees F,Application Used In General Industrial and Wood Finishing Markets,For Use With Water, Solvent Based, Industrial Coatings Stains, Lacquers, Varnishes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.