Shop All Air Powered Paint Supply Packages
Binks
DBL Diaphragm Pump, 5 gal., 100 psi
Mfr # GEM2-P2D1D60
Zoro # G8793592
product price: $3,054.99
/ea
Free Shipping & Returns
$3,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material Acetal
- Max. Pressure 100 psi
- Air Line Connector 1/4 in NPS
- Paint Line Connector 3/8 in NPS(F)
Product Information
- Brand Binks
- MFR # GEM2-P2D1D60
- Zoro # G8793592
- UPC # 676281333610
- Country of Origin United States
- Category Air Powered Paint Supply Packages
Details
Item | DBL Diaphragm Pump |
Capacity | 5 gal |
Material | Acetal |
Max. Pressure | 100 psi |
Air Line Connector | 1/4 in NPS |
Paint Line Connector | 3/8 in NPS(F) |
For Use With | Industrial/Wood Coatings |
Includes | (5) gal Pail |
Description
DBL Diaphragm Pump,5 gal.,100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Sealr Drywall Gardz Qt (02304)
- MAJIC PAINTS Enamel Repurpose Black Qt (8-9401-2)
- GENERAL PAINT Woodsman Solid Color Oil Siding & Fence Wood Stain, Rustic Brown, Gallon - 591174 (591174)
- VARATHANE Accelerator Charred Wood 1Qt (347105)
- BINKS Air Operated Low Pressure Pump, 1.3 gpm (PX1304-5U)
- Binks Air Powered Paint Supply Packages