Shop All Conventional Spray Guns
Binks
Conventional Spray Gun, Siphon, 0.070 in.
Mfr # 2101-4307-5
Zoro # G5386972
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Siphon
- Pattern Size 10 in
- Cup Capacity No Cup
- Air Consumption 5.0 cfm @ 50 psi
- Nozzle Size 0.070 in /1.8mm
Product Information
- Brand Binks
- MFR # 2101-4307-5
- Zoro # G5386972
- UPC # 676281333832
- Country of Origin United States
- Category Conventional Spray Guns
Dimensions
Pattern Size | 10 in |
Nozzle Size | 0.070 in /1.8mm |
Details
Item | Conventional Spray Gun |
Fluid Delivery Type | Siphon |
Cup Capacity | No Cup |
Air Consumption | 5.0 cfm @ 50 psi |
Paint Viscosity Optimum Range | Low to Medium |
Air Inlet | 1/4 in |
For Use With | Mfr. No. 81-800 |
Fluid Delivery Speed | Medium |
Description
Conventional Spray Gun, Low to Medium, Fluid Delivery Type Siphon, Air Consumption 5.0 cfm @ 50 psi, Nozzle Size 0.070 in /1.8mm, Pattern Size 10 in, Cup Capacity No Cup, Air Inlet 1/4 in, Fluid Delivery Speed Medium, For Use With Mfr. No. 81-800
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Interior Paint, Gloss, OilBase, 2.5 gal (71058)
- WOOSTER 11" Paint Tray Liner 12pk. (BR496-11)
- WORK DAY Spray Paint Primer, Flat, Gray, 10 oz (A04418007)
- VHT Automotive Tint, Black, 10 oz (ESP999A00)
- BINKS Siphon Spray Gun, 0.070In/1.8mm (98-2650)
- BINKS Conventional Spray Gun, Pressure, 0.110 in (2101-5111-5)
- BINKS Siphon Spray Gun, 0.128In/3.3mm (6530-0000-1)
- BINKS Siphon Spray Gun, 0.070In/1.8mm (6100-1808-9)
- BINKS Pressure Spray Gun Kit, 0.046In/1.2mm (98-1067)
- BINKS Conventional Spray Gun, Mdm, Gravity, 4 oz. (1466-12LV-B1S)
- HUDSON HD Hudson 38505 Trigger Spray Gun (38505)
- Binks Conventional Spray Guns