Shop All Conventional Spray Guns
Binks
Conventional Spray Gun, Medium, Pressure
Mfr # 2465-14LV-23S0
Zoro # G8793574
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- Pattern Size 8 in to 12 in
- Cup Capacity No Cup
- Air Consumption 10.6 CFM @ 30 PSI
- Nozzle Size 0.055 in /1.4mm
Product Information
- Brand Binks
- MFR # 2465-14LV-23S0
- Zoro # G8793574
- UPC # 676281341899
- Country of Origin United States
- Category Conventional Spray Guns
Dimensions
Pattern Size | 8 in to 12 in |
Nozzle Size | 0.055 in /1.4mm |
Details
Item | Conventional Spray Gun |
Fluid Delivery Type | Pressure |
Cup Capacity | No Cup |
Air Consumption | 10.6 CFM @ 30 PSI |
Paint Viscosity Optimum Range | Medium |
Includes | Hardened SS/Heat Treated Fluid nozzle |
Air Inlet | 1/4 in |
Fluid Delivery Speed | Medium |
For Use With | Industrial Coatings |
Description
Conventional Spray Gun, Medium, Fluid Delivery Type Pressure, Air Consumption 10.6 cfm @ 30 psi, Nozzle Size 0.055 in /1.4mm, Pattern Size 8 in to 12 in, Cup Capacity No Cup, Air Inlet 1/4 in, Fluid Delivery Speed Medium, For Use With Industrial Coatings, Includes Hardened SS/Heat Treated Fluid nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Primer, Water, Acrylic, 5 gal. Size, White (293248)
- MAJIC PAINTS 8-20962 EQUIP SPRAY 11OZ LT CAT YELLOW (2428062)
- TOTAL SOLUTIONS Graffiti Remover, 1 gal., PK4 (3325041)
- SIKKENS ProLuxe Cetol 23 Plus RE Transparent Satin Natural Oak Oil-Based Wood Finish 1 gal (SIK43005.01)
- BINKS Conventional Spray Gun, Siphon, 0.070 in. (2101-4307-5)
- BINKS Conventional Spray Gun, Pressure, 0.046 in (2101-2800-7)
- BINKS Conventional Spray Gun, Mdm, Gravity, 30 oz (2466-14LV-23SG)
- BINKS Conventional Spray Gun, Pressure, 0.110 in (2101-5111-5)
- BINKS Siphon Spray Gun, 0.128In/3.3mm (6530-0000-1)
- BINKS Siphon Spray Gun, 0.070In/1.8mm (6100-1808-9)
- ANEST IWATA Mini SprayGun, LPH80 LPH-80-124G, 1.2mm (LPH80-124G GUN/CUP(PCG2D-1))
- Binks Conventional Spray Guns