Shop All Air Powered Paint Supply Packages
Binks
Air Assisted Airless Pump Outfit, 0.4 gpm
Mfr # MX412UC-EDT1S25
Zoro # G5646094
product price: $3,686.99
/ea
Free Shipping & Returns
$3,686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tri-Pod Mounted
- Flow Rate 0.4 gpm
- Operating Pressure 1,200 psi
- Tip Size Included 0.013 in
- Hose Length 25 ft
Product Information
- Brand Binks
- MFR # MX412UC-EDT1S25
- Zoro # G5646094
- UPC # 676281309226
- Country of Origin United States
- Category Air Powered Paint Supply Packages
Dimensions
Tip Size Included | 0.013 in |
Hose Length | 25 ft |
Height | 36 in |
Max. Hose Length | 50 ft |
Max. Tip Size | 0.015 in |
Details
Item | Airless Pump Outfit |
Style | Tri-Pod Mounted |
Flow Rate | 0.4 gpm |
Operating Pressure | 1,200 psi |
Includes | 25 ft Hose, Cart, Gun, Outlet Filter Manifold with Pressure Release Valve, Pump w/Air Control, Siphon Kit, Tip |
Guns Supported | 1 |
Max. Input Pressure | 100 psi |
Body Material | Stainless steel |
Min. CFM | 2.2 cfm |
For Use With | General Paint |
Waterborne Compatible | Yes |
Description
Airless Pump Outfit, Tri-Pod Mounted, Flow Rate 0.4 gpm, Operating Pressure 1,200 psi, Max. Input Pressure 100 psi, 2.2 cfm Min. CFM, 1 Guns Supported, Tip Size Included 0.013 in, Max. Tip Size 0.015 in, Hose Length 25 ft, Height 36 in, For Use With General Paint, Includes 25 ft Hose, Cart, Gun, Outlet Filter Manifold with Pressure Release Valve, Pump w/Air Control, Siphon Kit, Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 1 gal. Gray Primer Water Primer (K00020002-16)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2)
- RUST VANISH 32 oz. Green Rust Converter (6005-032)
- DEVILBISS Paint Gun Lids (190944)
- BINKS Air Operated Low Pressure Pump, 1.3 gpm (PX1304-5U)
- Binks Air Powered Paint Supply Packages