Shop All Motorsport Engine and Intake
Biltek
Biltek NPTC-560G-1M HVAC R12 R22 R502 A-C Diagnostic Manifold Gauge Kit 60 in. Charging Hose; Multicolor
Mfr # NPTC-560G-1M
Zoro # G904062040
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Biltek
- MFR # NPTC-560G-1M
- Zoro # G904062040
- UPC # 698056192239
- Country of Origin China
- Category Motorsport Engine and Intake
Description
Features
- R12, R22 & R502 manifold gauges A/C tester refrigerant gas service diagnostic
- Complete diagnostic and service gauge set for use on air conditioning systems
- Refrigerant charging hose 2500psi burst 500psi
- 10 amps high rate charging
- Measures in celsius
- Connect fittings with high pressure safety valve
- 1x Dual Gauge Manifold with Built-in Sight Glass
- 3x 60'' Charging Hoses (Red, Yellow & Blue)
- Color: Multicolor
- Temperature Scale: Celsius
- Max Working Pressure: 500PSI
- Burst Pressure: 2500PSI
- Hose Length: 60"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 3-3/8 x 4-1/32 in. (PA3983-FN)
- KYB Strut-Plus, SR4546 (SR4546)
- APEX TOOL GROUP 90T Tooth Flex-Head Ratchet Set (81230T)
- WOLO LED Warning Light, Amber, 12/100VDC (3060P-A)
- BILTEK Biltek NPTC-560G-134-1L HVAC R12 R22 R502 A-C Diagnostic Manifold Gauge Kit with Quick Coupler High & Low (NPTC-560G-134-1L)
- ZEROSTART Engine Heater - 1500W 120V Cat 3116 (3500081)
- ZEROSTART Engine Heater - 300W 120V, 3/4in. Npt, Water/Oil, Stainless Stl (8603243)
- FLEETGUARD Pac, Fs, FS1022 (FS1022)
- HENGST Fuel Filter, H103Wk (H103WK)
- AIRTEX-ASC 10-07 Ford Truck-Lincoln Truck Water Pump, Aw6144 (AW6144)
- ALL BALLS Air Filter Kit For Kawasaki Teryx KRX 1000 Trail Edition 2021 (48-1016)
- Biltek Motorsport Engine and Intake