Shop All Shocks & Struts
Bilstein
Volvo 240 93-90/242 84-75/244 89-75 Strut Cartridge, 21-030314
Mfr # 21-030314
Zoro # G4609706
product price: $77.00
/ea
Free Shipping & Returns
$77.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Base Cup
- Weight 6.22 lbs
- Height 2.95 in
- Width 2.95 in
- Length 26.8 in
Product Information
- Brand Bilstein
- MFR # 21-030314
- Zoro # G4609706
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 2.95 in |
Width | 2.95 in |
Length | 26.8 in |
Details
Lower Mount Type | Base Cup |
Weight | 6.22 lbs |
Features | Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty |
Finish | Black Paint |
Handling Characteristic | Performance |
Budget | Medium |
Internal Design | Twintube |
Driving Qualifiers | Performance Street |
Series | B4 OE Replacement |
Ride Control/Adjustability | Non- Adjustable |
Upper Mount Type | Stem |
Design | Mono Tube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 4 Inch Square LED Flood Light with Switch and Handle (1492193)
- AME Half Slab Super Crib, 6" x 12" x 12" (15232)
- GATES Classical Section Wrapped V-Belt, B105 (B105)
- MOBIL Mobil Super High Mileage, 5W-30, Conventional, 1 Qt. (124393)
- BILSTEIN M-Benz E350 13-10/E550 13-10 Strut Assembly, 22-197665 (22-197665)
- BILSTEIN B8 5100 Series Shock Absorber (BIL24-185950)
- BILSTEIN M-Benz Glk350 13-10 Strut Assembly, 22-197313 (22-197313)
- BILSTEIN Ford F250 S-Duty 04-99/F350 Super Shock Absorber, 33-028187 (33-028187)
- BILSTEIN Ford F150 96-80/F250 98-82/F350 97 Shock Absorber, 24-016186 (24-016186)
- BILSTEIN Ford F-150 17-15:Rear, 33-253183 (33-253183)
- MONROE Monroe OESpectrum Passenger Car Shock Absorber - Front, 5801 (5801)
- Bilstein Shocks & Struts and Components