Shop All Shocks & Struts
Bilstein
SUSPENSION STRUT ASSEMBLY
Mfr # 22-283788
Zoro # G302030269
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Bracket
- Length 26.8 in
- Features Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
- Finish Black Paint
- Weight 10.8 lbs
Product Information
- Brand Bilstein
- MFR # 22-283788
- Zoro # G302030269
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Height | 6.1 in |
Width | 6.1 in |
Details
Lower Mount Type | Bracket |
Features | Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty |
Finish | Black Paint |
Weight | 10.8 lbs |
Driving Qualifiers | Performance Street |
Budget | Medium |
Handling Characteristic | Performance |
Series | B4 OE Replacement |
Ride Control/Adjustability | Non- Adjustable |
Design | Mono Tube |
Internal Design | Twintube |
Upper Mount Type | Stem |
Spring Seat Included | Yes - Fixed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number 9341HD (9341HD)
- MAIN FILTER ZINGA HE10 Replacement/Interchange Spin-On Filter (MF0058047)
- ATTWOOD MARINE Attwood All-Round Deck Mount Light (5940-7)
- RTX Alloy Wheel, Contour 15x6.5 5x114.3 ET40 CB67.1 Silver (081389)
- BILSTEIN REAR SHOCK ABSORBER B6 4600 NISSAN ARMADA 2015-2005, PATHFINDER ARMADA (24-276801)
- BILSTEIN BILSTEIN 33185545 1999-2004 Ford 5100 Series Shocks (B52-33185545)
- BILSTEIN Ford F150 96-80/F250 98-82/F350 97 Shock Absorber, 24-016186 (24-016186)
- BILSTEIN Shock Absorber, 19-248257 (19-248257)
- BILSTEIN Shock Absorber, 24-288361 (24-288361)
- BILSTEIN Ford Bronco 96-80/F150 96-80/F250 98 Shock Absorber, 24-013284 (24-013284)
- SKYJACKER SUSPENSION 07-14 WRANGLER 2WD/4WD LIFTED REAR HYDRO SHOCK (H7037)
- Bilstein Shocks & Struts