Shop All Shocks & Struts
Bilstein
Porsche 911 77-76/911 83/911 89-85 Strut Cartridge, 34-050507
Mfr # 34-050507
Zoro # G4673211
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Stem
- Height 2.95 in
- Features Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
- Weight 3.13 lbs
- Finish Chrome Plated
Product Information
- Brand Bilstein
- MFR # 34-050507
- Zoro # G4673211
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 2.95 in |
Width | 2.95 in |
Length | 26.8 in |
Details
Lower Mount Type | Stem |
Features | Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty |
Weight | 3.13 lbs |
Finish | Chrome Plated |
Design | Mono Tube |
Upper Mount Type | Stem |
Ride Control/Adjustability | Non- Adjustable |
Series | B8 Performance Plus |
Driving Qualifiers | Performance Street, Off Road, Towing-Oversized Tires |
Internal Design | Monotube |
Handling Characteristic | Performance |
Budget | Med-High |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x18x48 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732310)
- BLUE SEA SYSTEMS Blue Sea 5254 MIDI/AMI Fuse 70 Amp (5254)
- SEA-DOG LINE Fixed Boat Hook (491013-1)
- RIGID INDUSTRIES M-Q2 Series 60 Deg Diffused - Single - (545513)
- BILSTEIN Chev Trailblazer 09-02/Gmc Envoy Shock Absorber, 24-103350 (24-103350)
- BILSTEIN Ford Light Truck (B52-24013284)
- BILSTEIN Ford F150 03-97/F150 Heritage 04/ Shock Absorber, 24-185134 (24-185134)
- BILSTEIN Ford E150 13-08/E250 13-03/E250 Eco Shock Absorber, 33-176840 (33-176840)
- BILSTEIN B6 4600 Series Heavy Duty Shock Absorber for Toyota Tundra Rear, Yellow Painted (BIL24-185394)
- BILSTEIN SHOCK ABSORBER (19-252988)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G64071 (G64071)
- Bilstein Shocks & Struts