Shop All Shocks & Struts
Bilstein
No Applications:N/A Shock Absorber, 24-245487
Mfr # 24-245487
Zoro # G4663892
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 14.1mm
- Adjustable Non-Adjustable
- Width 3.55 in
- Height 3.55 in
- Weight 5.75 lbs
Product Information
- Brand Bilstein
- MFR # 24-245487
- Zoro # G4663892
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 3.55 in |
Height | 3.55 in |
Length | 26.8 in |
Extended Length (IN) | 22.55 |
Collapsed Length (MM) | 432 |
Collapsed Length (IN) | 17 |
Extended Length (MM) | 573 |
Body Diameter (ID) | 46mm |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 14.1mm |
Adjustable | Non-Adjustable |
Weight | 5.75 lbs |
Includes | Black Straight |
Finish | Zinc Plated |
Features | Not Found |
Series | B8 5100 (Ride Height Adjustable) |
Body Design | Snap Ring Grooved Body (Coilover) |
Internal Design | Monotube |
Spring Seat Included | Yes |
Upper Mount Type | Stem |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Nu-Lok Adapter, 35229-01 (35229-01)
- MOTOR MEDIC Power Steering Fluid, 1 gal., Bottle (M2734)
- CURT Tray-Style Cargo Carrier, 48"x20" (18110)
- PERFORMANCE TOOL X-Type Pad Spreader, W80112 (W80112)
- BILSTEIN FRONT SHOCK ABSORBER B8 5160 CHEVROLET AVALANCHE 1500 2006-2002, SILVERADO 1500 (25-177411)
- BILSTEIN Ford F150 03-97/F150 Heritage 04/ Shock Absorber, 24-185134 (24-185134)
- BILSTEIN Mini Cooper 14-07 Strut Assembly, 35-139379 (35-139379)
- BILSTEIN SUSPENSION STRUT ASSEMBLY (22-278562)
- BILSTEIN Bmw Z4 08-03 Strut Assembly, 35-124115 (35-124115)
- BILSTEIN FRONT SHOCK ABSORBER B6 4600 FORD F-150 15-19 (24-248112)
- WESTAR Engine Torque Strut Mount - Front, EM-2662 (EM-2662)
- Bilstein Shocks & Struts