Shop All Shocks & Struts
Bilstein
Mini Cooper 14-07 Strut Assembly, 35-139362
Mfr # 35-139362
Zoro # G4697501
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Bracket
- Height 6.1 in
- Weight 7.8 lbs
- Length 26.8 in
- Features High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Product Information
- Brand Bilstein
- MFR # 35-139362
- Zoro # G4697501
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 6.1 in |
Length | 26.8 in |
Width | 6.1 in |
Details
Lower Mount Type | Bracket |
Weight | 7.8 lbs |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Includes | Blue Bellows |
Finish | Yellow Paint |
Budget | Med-High |
Design | Mono Tube |
Handling Characteristic | Performance |
Ride Control/Adjustability | Non- Adjustable |
Series | B6 Performance |
Upper Mount Type | Stem |
Internal Design | Monotube |
Spring Seat Included | Yes - Fixed |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVOLT ChargeMaster Plus 24V, 20A, 3-Bank Battery Charger (44320205)
- MASTERCOOL 1/2 Gm Cooling Line Adapter (71099-08)
- VELVAC Mir Head 8" Llv Cnvx Black (Purch) (723104)
- FLOTOOL Super Funnel Quick Fill (10714WR)
- BILSTEIN Chev Silverado 2500 Hd 14-11/Silve Shock Absorber, 25-218190 (25-218190)
- BILSTEIN Ford Bronco 77-71/Bronco 96-80/F150 Shock Absorber, 24-065283 (24-065283)
- BILSTEIN Mini Cooper 13-07 Strut Assembly, 22-215949 (22-215949)
- BILSTEIN Ford F250 S-Duty 14-05/F350 Super Shock Absorber, 24-186018 (24-186018)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 2500 HD 2020-2011, SILVERADO 35 (24-218023)
- BILSTEIN Shock Absorber, 24-274944 (24-274944)
- QA1 THRUST BEARING KIT (7888-109)
- Bilstein Shocks & Struts and Components