Shop All Aftermarket Steering
Bilstein
Ford Excursion 05-00/F250 S-Duty Steering Damper, 24-158930
Mfr # 24-158930
Zoro # G8892148
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.95 in
- Length 22.45 in
- Features Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty
- Weight 3 lbs
- Finish Zinc Plated
Product Information
- Brand Bilstein
- MFR # 24-158930
- Zoro # G8892148
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Width | 2.95 in |
Length | 22.45 in |
Height | 2.95 in |
Body Diameter (ID) | 36mm |
Collapsed Length (IN) | 13.39 |
Extended Length (IN) | 21.06 |
Extended Length (MM) | 535 |
Collapsed Length (MM) | 340 |
Details
Features | Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty |
Weight | 3 lbs |
Finish | Zinc Plated |
Upper Mount Type | Eye 12mm |
Internal Design | Monotube |
Lower Mount Type | Eye 12mm |
Series | B8 5100 (Steering Damper) |
Body Design | Smooth Body (Non-Coilover) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTZ LTD LED BICYCLE LIGHT KIT (L2514)
- WESTWARD Straight Battery Terminal, 2/0ga, Orng, PK5 (23PC80)
- HALTEC TR-423 2-1/2" Snap-in Rubber Valve Stem (TV-423)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 20g., PK25 (FN020Z)
- BILSTEIN Ram 2500 2017-2014 3500 2017-2013 Damper Kit, 53-264817 (53-264817)
- BILSTEIN Ld Rover Discovery 04-99 Steering Damper, 24-105804 (24-105804)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2017-2007, WRANGLE (24-158428)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2020-2018 (33-292984)
- BILSTEIN 5100 Series Steering Damper Stabilizer (B52-33196619)
- BILSTEIN Steering Stabilizer Kit for 2011-2014 GM HD (BIL33-196619)
- SKF Shaft Seal, 1-1/8 x 1-9/16 x 1/4", HM14, NBR (11081)
- Bilstein Aftermarket Steering