Shop All Shocks & Struts
Bilstein
Ford Excursion 05-00 Shock Absorber, 33-236964
Mfr # 33-236964
Zoro # G4675366
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lower Mount Type Eye 12mm
- Adjustable Non-Adjustable
- Height 2.95 in
- Width 2.95 in
Product Information
- Brand Bilstein
- MFR # 33-236964
- Zoro # G4675366
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 2.95 in |
Width | 2.95 in |
Length | 26.8 in |
Body Diameter (ID) | 46mm |
Collapsed Length (IN) | 20.28 |
Collapsed Length (MM) | 515 |
Extended Length (MM) | 813 |
Extended Length (IN) | 32.01 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS Electric Fuel Pump, P90091 (P90091)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Orange (3270-1213-0100)
- SEACHOICE Telescoping Boat Hook 4' to 7' (71050)
- STA-BIL DieselPower!® MAXIMUM Diesel Fuel Anti-Gel, 20 oz. (15225)
- BILSTEIN Jeep Cherokee 17-14:Front Right Strut Assembly, 22-266781 (22-266781)
- BILSTEIN Ford F53 14-99 Shock Absorber, 24-234511 (24-234511)
- BILSTEIN Volkswagen Golf 15:Rear Shock Absorber, 19-230542 (19-230542)
- BILSTEIN Shock Absorber, 19-248257 (19-248257)
- BILSTEIN Chev Silverado 2500 Hd 14-11/Silve Shock Absorber, 24-196444 (24-196444)
- BILSTEIN Ford F350 S-Duty 04-99 Shock Absorber, 33-185347 (33-185347)
- UNITY 259060 Rear Shock Absorber (259060)
- Bilstein Shocks & Struts