Shop All Shocks & Struts
Bilstein
Dodge Ram 1500 10-09/Ram 1500 14-11, 24-187374
Mfr # 24-187374
Zoro # G000619988
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lower Mount Type Eye 14.1mm
- Adjustable Non-Adjustable
- Features Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
- Finish Zinc Plated
Product Information
- Brand Bilstein
- MFR # 24-187374
- Zoro # G000619988
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Height | 2.95 in |
Width | 2.95 in |
Extended Length (IN) | 26.73 |
Collapsed Length (IN) | 16.75 |
Extended Length (MM) | 679 |
Collapsed Length (MM) | 425.5 |
Body Diameter (ID) | 46mm |
Description
Dodge Ram 1500 10-09/Ram 1500 14-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Male Connector, Compression Type, PK2 (ABM340)
- UNIVERSAL AIR COND Universal Air Conditioning New Compressor, Co4848C (CO4848C)
- CURT Raw Steel Hitch Bar, 12" (49530)
- LISLE Adjustable Hose Clamp Plier (17100)
- BILSTEIN Porsche 911 77-76/911 83/911 89-85 Strut Cartridge, 34-050507 (34-050507)
- BILSTEIN Mini Cooper 13-07 Shock Absorber, 19-216003 (19-216003)
- BILSTEIN SUSPENSION STRUT ASSEMBLY (22-278562)
- BILSTEIN REAR SHOCK ABSORBER B8 5100 FORD F-250 SUPER DUTY 17-19, F-350 SUPER D (24-274968)
- BILSTEIN Toyota Tundra 14-07 Shock Absorber, 24-232173 (24-232173)
- BILSTEIN FRONT SHOCK ABSORBER B8 5160 CHEVROLET AVALANCHE 1500 2006-2002, SILVERADO 1500 (25-177411)
- BILSTEIN Mini Cooper 13-07 Strut Assembly, 22-215895 (22-215895)
- Bilstein Shocks & Struts and Components