Shop All Furnace and Heater Parts
Billy Penn
Billy Penn 544 16 x 8 in. Vent Undereave; Brown - Pack of 24
Mfr # 544
Zoro # G504148083
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Billy Penn
- MFR # 544
- Zoro # G504148083
- UPC # 718016000036
- Country of Origin China
- Category Furnace and Heater Parts
Description
Heavy-duty aluminum. 8 mesh aluminum screen. Net free area for 16" x 4" is 28" per piece. Net free area for 16" x 8" is 56" per piece. Brown.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 16 x 8 in. Vent Undereave, Brown
- Pack of 24
- Dimension: 10 x 11 x 4 in.
- Cube: 440
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL PRODUCTS 12X6 3Wy Side Register (383W12X6)
- HOSHIZAKI Water Valve (3U0111-04)
- EZ-FLO EASTMAN WTR HTR PAN ALUM 24"" (60079)
- ILIVING 16 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 1200 CFM (ILG8SF16V-ST)
- DANFOSS SOCKET BODY FOR KOVM SERIES (013G-8593)
- TRANE Kit09370 Retrofit Kit Control (KIT09370)
- DAYTON Flame Sensor (11J38R06890-003)
- MCDONNELL & MILLER 47 Mechanical Water Feeder For (47)
- RHEEM Pressure Switch - 0.20" Wc SPST (42-105601-24)
- MAMAC Humidity Sensor (HU-921-MA-8)
- ZORO SELECT Element (1802-2124-003)
- Billy Penn Furnace and Heater Parts