Shop All Leaf Blowers
Billy Goat
Walk Behind Blower, 408 cc, 200 mph
Mfr # F1402SPV
Zoro # G910832088
product price: $3,215.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,215.99
Free 30-Day Returns
Key Features
- Engine Displacement 408 cc
- CARB Compliant CARB Compliant
- Engine Brand Vanguard
- Drive Type Self-Propelled
- Tool Weight 171 lb
Product Information
- Brand Billy Goat
- MFR # F1402SPV
- Zoro # G910832088
- Country of Origin United States
- Category Leaf Blowers
Details
Item | Gas-Powered Walk-Behind Blower |
Engine Displacement | 408 cc |
CARB Compliant | CARB Compliant |
Engine Brand | Vanguard |
Drive Type | Self-Propelled |
Tool Weight | 171 lb |
Number of Speeds | 1 |
Power Source | Gas-Powered |
Engine Cycle | 4-Cycle |
Blower Type | Walk Behind |
Function | Blower |
Maximum Air Speed | 200 mph |
Sound Level | 94 dBA |
Horsepower | 14 hp |
Tool Series | F14 Force(TM) Series |
Description
Gas-Powered Walk-Behind Blower, Power Source Gas-Powered, Drive Type Self-Propelled, Maximum Air Flow Not Applicable, Engine Brand Vanguard, Maximum Air Speed 200 mph, Sound Level 94 dBA, Horsepower 14 hp, Function Blower, Number of Speeds 1, Engine Displacement 408 cc, Engine Cycle 4-Cycle, Tool Weight 171 lb, Blower Type Walk Behind, CARB Compliant CARB Compliant, Tool Series F14 Force(TM) Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFFY 11 in. W X 22 in. L Planting Tray (TTRAY)
- EGO 16 in 56 V 5.0 Battery Chain Saw Bare Tool (CS1600)
- ILC Replacement For CLUB CAR 103982004 (103982004)
- LITTLE GIANT Bee Bucket 5 Gallon (BKT5)
- BILLY GOAT Standard Turf Bag, For KV650H, KV650SPH (891132)
- BILLY GOAT Replacement Filter, Use With QV Series (831226)
- BILLY GOAT Self-Propelled Litter Vac, 9 HP, 36 Gal. (QV900HSP)
- BILLY GOAT Felt Bag, For KV650H, KV650SPH (891038)
- BILLY GOAT Tire, For F902S, F1302H (440279)
- BILLY GOAT Vanguard Blower (F1402V)
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03SM1)
- Billy Goat Leaf Blowers