Shop All Leaf Blowers
This Product is Discontinued
Billy Goat
Walk Behind Blower, 2,600 cfm, 200 mph, 160 lb (Discontinued)
Mfr # F1302H
Zoro # G8541127
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Blowers and Vacuums Power Type Gas
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 176 to 200 mph
- Blowers and Vacuums Air Flow Range Greater Than 600 cfm
- Engine Displacement 389 cc
Product Information
- Brand Billy Goat
- MFR # F1302H
- Zoro # G8541127
- Country of Origin United States
- Category Leaf Blowers
Details
Item | Walk Behind Blower |
Blowers and Vacuums Item | Walk Behind |
Blowers and Vacuums Power Type | Gas |
Vacuum Function | No |
Blowers and Vacuums Air Speed Range | 176 to 200 mph |
Blowers and Vacuums Air Flow Range | Greater Than 600 cfm |
Engine Displacement | 389 cc |
dBA | 90 dBA |
Weight | 160 lb |
CARB Compliant | No |
Max. Air Flow | 2,600 cfm |
Max. Air Speed | 200 mph |
Fuel Type | Gas |
Fuel Tank Capacity | 6.5 qt |
HP | 13 hp |
Compliance | EPA |
Speed Control | Variable |
Engine | Honda OHV |
Number of Wheels | 3 |
Includes | Forward discharge |
Description
Walk Behind Blower, Engine Displacement 389 cc, CARB Compliant No, Fuel Tank Capacity 6.5 qt
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.