Shop All Leaf Blowers
Billy Goat
Vanguard Blower
Mfr # F1402V
Zoro # G204230347
product price: $2,620.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,620.99
Free 30-Day Returns
Key Features
- Blowers and Vacuums Power Type Gas
- Blowers and Vacuums Air Flow Range 2600 cfm
- Engine Displacement 408 cc
- Weight 157 lb
- CARB Compliant CARB Compliant
Product Information
- Brand Billy Goat
- MFR # F1402V
- Zoro # G204230347
- UPC # 730719005248
- Country of Origin United States
- Category Leaf Blowers
Dimensions
Tool Length | 56 5/16 in |
Tool Width | 29 1/8 in |
Tool Height | 44 7/8 in |
Description
Gas-Powered Walk-Behind Blower, Power Source Gas-Powered, Drive Type Push, Maximum Air Flow Not Applicable, Engine Brand Vanguard, Maximum Air Speed 200 mph, Sound Level 93 dBA, Horsepower 14 hp, Function Blower, Number of Speeds Not Applicable, Engine Displacement 408 cc, Engine Cycle 4-Cycle, Tool Weight 157 lb, Blower Type Walk Behind, CARB Compliant CARB Compliant, Fuel Tank Capacity 1.63 gal, Tool Series F14 Force(TM) Series, Tool Height 44 7/8 in, Tool Length 56 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN OUTDOOR GRILLS Large Knob for L Grills (24-B-37L)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X40)
- NATURE SPRING Nature Spring Firewood Rolling Log Cart Holder (562357IGO)
- GRILL MARK Universal Burner Vent (92380A)
- BILLY GOAT Standard Turf Bag, For KV650H, KV650SPH (891132)
- BILLY GOAT Hard Bottom Felt Bag (890023)
- BILLY GOAT Latch Assembly, For Use with 5NLG8 (840139-S)
- BILLY GOAT Felt Bag, For MV650SPH (840194)
- BILLY GOAT Housing Liner, For Use with 5NLG6, 5NLG7 (891134)
- BILLY GOAT Replacement Filter, Use With QV Series (831226)
- MAKITA Handheld, 459 cfm, 116 mph, 18 V, 5.1 lb (XBU03Z/BL1840BDC2)
- Billy Goat Leaf Blowers & Vacuums