Shop All Outdoor Vacuums
Billy Goat
Outdoor Litter Vacuum, No Hose kit
Mfr # MV601SP
Zoro # G904223250
product price: $3,018.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,018.99
Free 30-Day Returns
Key Features
- Cleaning Path 28 in
- Height 45 1/2 in
- Debris Reduction 6:1
- Fuel Tank Capacity 1.6 qt
- Length 64 in
Product Information
- Brand Billy Goat
- MFR # MV601SP
- Zoro # G904223250
- Country of Origin United States
- Category Outdoor Vacuums
Dimensions
Height | 45 1/2 in |
Length | 64 in |
Width | 28 in |
Wheel Size | 14 in |
Engine Size | 190 cc |
Tool Width | 29 in |
Tool Height | 47 1/2 in |
Wheel Diameter | 14 in |
Tool Length | 64 in |
Description
Outdoor Litter Vacuum, Product Type Commercial Duty Vacuum, Cleaning Path 28 in, Bag Capacity 40 gal, Debris Reduction 6:1, Drive Type Self-Propelled, Engine Displacement 190 cc, Engine Brand Briggs and Stratton, Tool Weight 162 lb, Starter Type Recoil, Fuel Tank Capacity 1.6 qt, Tool Height 47 1/2 in, Tool Length 64 in, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUNDUP Weed Killer Concentrate 32 oz (5020310)
- RAIN BIRD Electronic Hose End Timer, LCD (1ZEHTMR)
- LIBERTY GARDENS 75' Tan Hose Hanger (598)
- CLASSIC ACCESSORIES Grill Cover, Medium/Small, 52" (55-338-371501-00)
- BILLY GOAT Outdoor Litter Vacuum (KV601SP)
- BILLY GOAT Outdoor Litter Vacuum (QV550VSP)
- BILLY GOAT Outdoor Litter Vacuum, Push (KV601)
- WORX Blower, Sweeper, Cleaner, 20V, Accessory Kit (WG545.1)
- MAKITA Electric Blower, 145CFM (UB1103)
- WESTWARD Handheld Blower/Vacuum, Electric, 375 CFM (20X615)
- ECHO Blower/Mulching Vacuum, Gas, 391 CFM (ES-250AA)
- Billy Goat Leaf Blowers & Vacuums