Shop All Leaf Blowers
Billy Goat
Forward Discharge Elbow, For F601S
Mfr # 441130
Zoro # G7535245
original price:
$159.99
28% off
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. F601S
- Includes Mounting Hardware
- Diameter 4 in
- Compatible Manufacturer Number F601V, F602X
- Compatible Product Type F6 Small Property/Residential Wheeled Blowers
Product Information
- Brand Billy Goat
- MFR # 441130
- Zoro # G7535245
- Country of Origin United States
- Category Leaf Blowers
Dimensions
Diameter | 4 in |
Details
Item | Forward Discharge Elbow |
For Use With | Mfr. No. F601S |
Includes | Mounting Hardware |
Compatible Manufacturer Number | F601V, F602X |
Compatible Product Type | F6 Small Property/Residential Wheeled Blowers |
Product Type | Forward Discharge |
Material | Soft Rubber |
Description
Forward Discharge Elbow, Product Type Forward Discharge, Compatible Manufacturer Number F601V, F602X, Diameter 4 in, Material Soft Rubber, Compatible Grainger Part Number 5NLF8, Compatible Product Type F6 Small Property/Residential Wheeled Blowers, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Lens-Cpx Grille Rh (731-09757A)
- SEYMOUR MIDWEST Square Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49452)
- BELL SPORTS Thalia Black/Purple ABS/Polycarbonate Bicycle Helmet (7107156)
- DORMAN Copper Washer-1/32 In X 3/8 In X 9/16 In, 725-013 (725-013)
- BILLY GOAT Self-Propelled Litter Vac, 9 HP, 36 Gal. (QV900HSP)
- BILLY GOAT Replacement Filter, Use With QV Series (831226)
- BILLY GOAT Hose Kit, 4 In. x 8 Ft., For KV650H/SPH (891125)
- BILLY GOAT Cable Control Drive, Fits Brand BillyGoat (831227-S)
- BILLY GOAT Quick Disconnect, For Use wth 5NLG6, 5NLG7 (890630-S)
- BILLY GOAT Replacement Dust Sock, Use With QV Series (831282)
- MILWAUKEE TOOL Handheld Blower, 36V, 145 mph Max. Air Speed, 600 cfm Max Air Flow, Bare Tool (2824-20)
- Billy Goat Leaf Blowers & Vacuums