Shop All Line Trimmers & Brush Cutters
Billy Goat
Briggs Powered Brushcutter, 26
Mfr # BC2600ICM
Zoro # G204223226
product price: $3,857.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,857.99
Free 30-Day Returns
Key Features
- Engine Briggs and Stratton
- Cutting Width 26 in
- Engine Displacement 344 cc
- Fuel Tank Capacity 3 qt
- HP 12.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Billy Goat
- MFR # BC2600ICM
- Zoro # G204223226
- UPC # 730719004463
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 26 in |
Wheel Dia. | 16 in |
Details
Item | Briggs Powered Brushcutter |
Engine | Briggs and Stratton |
Engine Displacement | 344 cc |
Fuel Tank Capacity | 3 qt |
HP | 12.5 hp |
Drive Type | Self-Propelled |
Features | BC26 Heavy Duty Blade Spindle, Heavy Duty Mechanical Transaxle, Rigid Deck, Rubberized Rear Deck Trim |
Product Type | Brush Cutter |
Engine Brand | Briggs; Stratton |
Anti-Vibration Handle | No |
Tool Series | BC Series |
Horsepower | 12.5 hp |
Description
Briggs Powered Brushcutter, Cutting Width 26 in, Line Diameter Not Applicable, Line Advance Not Applicable, Engine Displacement 344 cc, Tool Series BC Series, Engine Brand Briggs; Stratton, Anti-Vibration Handle No, Fuel Tank Capacity 3 qt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Replacement Shut Off, Poly (6-4638)
- A & I PRODUCTS Metric V-Belt (13 X 1682) 13" x5" x1" (A-SPA1682)
- DEWITT PRO5 Weed Barrier, 8 ft.X250 ft., 5oz (P8)
- SOLO Universal Stainless Steel Wand Assembly (4900647-P)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- BLACK & DECKER 40V MAX* Cordless String Trimmer with POWERCOMMAND(R) (LST136)
- SCOTTS Outdoor Power Tools 20-Volt 12-Inch Cordless String Trimmer (LST02012S)
- WILD BADGER POWER Cordless 40 Volt Front-Mount Trimmer/Edger, Includes 2.0 Ah Battery and Clip-on Charger (WB40VTR)
- SILKY SAWS Silky GOMTARO Professional 300 Large Teeth (102-30)
- HUSQVARNA Trimmer (535iFR)
- EARTHWISE 5.5-Amp 12-Inch 2-in-1 Corded Electric String Trimmer/Mower (STM5512)
- Billy Goat Trimmers