Shop All Scaffolding Accessories
Bil-Jax
Well Wheel - 10"
Mfr # 0082-0103
Zoro # G3137541
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Material Steel
- Overall Width 3 in
- Load Capacity 200 lb
- Finish Zinc Plated
Product Information
- Brand Bil-Jax
- MFR # 0082-0103
- Zoro # G3137541
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 13 in |
Overall Width | 3 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Well Wheel |
Material | Steel |
Load Capacity | 200 lb |
Finish | Zinc Plated |
Standards | ANSI, CSA, OSHA |
Number of Sides | 2 |
Includes | Well Wheel |
Description
Well Wheel, Load Capacity 200 lb, Overall Length 13 in, Overall Width 3 in, Number of Sides 2, Material Steel, Finish Zinc Plated, Standards ANSI, CSA, OSHA, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Curb, 72 In, Blue, Polyethylene (1790B)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster Brake, 2PK (TS20S514-PPUB-BLUE-TLB-381615-2-S-2)
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Black (2HDK7)
- NVENT CADDY Stamped Beam C-Clamp, Steel (SBC037)
- BIL-JAX ST8100 Ultra Stair - 8 Step - 32" - 56" H (0106-450-8)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails and Outriggers - 8' L x 17' H (0127-008-3)
- BIL-JAX Spring Rivet - 50 pack (0068-023-50)
- BIL-JAX AS2100 Quad Ripple 4' x 8' Deck (C105-20-7)
- BIL-JAX Pedestal Scaffold - Frame (0006-54-F)
- BIL-JAX Arm Brace - Notch End - Preferred Spacing - 7' L (0013-03-07)
- BIL-JAX Walkboard - Aluminum Plywood - A - 28" W x 7' L (0054-246)
- Bil-Jax Scaffolding Accessories