Shop All Ladder Accessories
Bil-Jax
ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H
Mfr # 0106-HGP-40X40
Zoro # G2227955
product price: $3,471.99
/pk 30, $115.73/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,471.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 48 in
- Includes Guard Rail
- For Use With Bil-Jax 40 x 40 ft Portable Stage Packages
- Material Steel
Product Information
- Brand Bil-Jax
- MFR # 0106-HGP-40X40
- Zoro # G2227955
- UPC # 754024155726
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 42 in |
Overall Width | 48 in |
Details
Includes | Guard Rail |
Item | Guard Rail |
For Use With | Bil-Jax 40 x 40 ft Portable Stage Packages |
Material | Steel |
Standards | IBC/UBC |
Finish | Powder Coated |
Description
Guard Rail, Overall Width 48 in, Overall Height 42 in, Material Steel, Finish Powder Coated, For Use With Bil-Jax 40 x 40 ft Portable Stage Packages, Standards IBC/UBC, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Side Cam, 3" Wheel Dia. (429H28)
- MAGLINER Hand Truck, Stair Climber, Aluminum (CLK170EGS4)
- RICHELIEU AMERICA LTD. 18X525 Org Nyl Twine (644041)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E30B4C2P6)
- COTTERMAN Welded Safety Cage, Steel, 60 In. H (5WC)
- BALLYMORE Rubber Tip, Rubber, PK4 (PT-SMALL BLK STOPPER)
- SNAP-LOC Ladder Safety Strap, Polyester, 1000 lb. (SLCLSSK)
- LOUISVILLE End Cap Kit, PK4 (PK210A)
- WEATHER GUARD Ladder Hanger (W51-9887701)
- ZORO SELECT Anti-Slip Bar, Aluminum, 17 in. L (6926T-A-17)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 73 in L (15036)
- Bil-Jax Ladders