Shop All Scaffolding Accessories
Bil-Jax
Shoring Post - Galvanized - 10'3" - 14'10" H
Mfr # 0051-035
Zoro # G7682584
product price: $172.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$172.99
Free 30-Day Returns
Product Information
- Brand Bil-Jax
- MFR # 0051-035
- Zoro # G7682584
- UPC # 754024025302
- Country of Origin United States
- Category Scaffolding Accessories
Details
Item | Diagonal Brace 42" Lock Spacing,Notch E |
Description
Galv Shore Post 10ft3in-14ft10in 3.5K Wpd100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Red Vinyl (G24-RRW-HDA-4UNN)
- HARRINGTON Pawl Spring for 3/4, 1 Ton Lever Hoists (L5BA0089158)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE50748ZN-TPUB)
- COMMERCIAL 5/8" Threaded Stem Caster w/ 5" Wheel & Brake (35785)
- BIL-JAX Base Plate - Tube-N-Clamp (0030-057)
- BIL-JAX Gravity Pig Tail Pin (0066-0046)
- BIL-JAX Pro-Jax - Plywood Hinged Deck - 6' L (0127-141-06)
- BIL-JAX Climbing Ladder - Channel Type - 3' (0042-0594)
- BIL-JAX Caster - Pro-Jax - Swivel - 5" (0026-835)
- BIL-JAX Putlog - Trussed - 20' L (0036-603)
- BIL-JAX Canopy Top Weather Protection - #6 (0071-021)
- Bil-Jax Scaffolding Accessories