Shop All Scaffolding
Bil-Jax
Scaffold Tower, Steel/Aluminum/Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height
Mfr # 6004C-7X20RT
Zoro # G3335118
product price: $3,609.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$3,609.99
Free 30-Day Returns
Key Features
- Platform Height 2 to 21 ft
- Overall Length 84"
- For Use With Guardrail & Outriggers
- Overall Depth 60 in
- Overall Height 27 ft
Product Information
- Brand Bil-Jax
- MFR # 6004C-7X20RT
- Zoro # G3335118
- Country of Origin United States
- Category Scaffolding
Dimensions
Platform Height | 2 to 21 ft |
Overall Length | 84" |
Overall Depth | 60 in |
Overall Height | 27 ft |
Overall Width | 84 in |
Platform Width | 84 in |
Max. Work Height | 27 ft |
Caster Dia. | 8 in |
Details
Item | Scaffold Tower |
For Use With | Guardrail & Outriggers |
Material | Steel/Aluminum/Wood |
Load Capacity | 2,000 lb |
Includes | Guardrails, Outriggers, Frames, Braces, Platform and Casters |
Finish | Yellow Powder Coated |
Standards | ANSI |
Description
Scaffold Tower, Overall Depth 60 in, Overall Width 84 in, Overall Height 27 ft, Load Capacity 2,000 lb, Material Steel/Aluminum/Wood, Max. Work Height 27 ft, Platform Height 2 to 21 ft, Platform Width 84 in, Caster Dia. 8 in, Finish Yellow Powder Coated, Standards ANSI, Includes Guardrails, Outriggers, Frames, Braces, Platform and Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A3B3C50P6)
- EXTREME MAX Extreme Max 3008.0223 Solid Braid MFP Utility Rope - 1/2" x 50', Blue / White (3008.0223)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-SG1-CF)
- IDEAL WAREHOUSE INNOVATIONS Seat Belt, 1/2" H x 4-3/4" W, Nylon (70-1101)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height (6004C-10X21RTOR)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 11 ft Platform Height (6004C-10X10RT)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 6 ft Platform Height (0127-006-1)
- BIL-JAX Scaffold Tower, Steel/Plastic, 2,000 lb Load Capacity, 2 to 16 ft Platform Height (6004C-7X15RT)
- BIL-JAX Scaffold Frame, Steel, 4,700 lb Load Capacity (6004-02552)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 4 ft Platform Height (0127-006-0)
- METALTECH Scaffold Tower, Steel, 2,500 lb Load Capacity, 10 ft Platform Height (M-MFT5710-A)
- Bil-Jax Scaffolding