Shop All Scaffolding
Bil-Jax
Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 6 ft Platform Height
Mfr # 0127-006-1
Zoro # G3335090
product price: $1,140.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,140.99
Free 30-Day Returns
Key Features
- Platform Height 2 to 6 ft
- For Use With Guardrail
- Overall Length 72"
- Overall Height 9-1/2 ft
- Overall Depth 29 in
Product Information
- Brand Bil-Jax
- MFR # 0127-006-1
- Zoro # G3335090
- UPC # 754024041425
- Country of Origin United States
- Category Scaffolding
Dimensions
Platform Height | 2 to 6 ft |
Overall Length | 72" |
Overall Height | 9-1/2 ft |
Overall Depth | 29 in |
Overall Width | 72 in |
Platform Depth | 29 in |
Platform Width | 72 in |
Max. Work Height | 12 ft 6 in |
Caster Dia. | 5 in |
Details
Item | Scaffold Tower |
For Use With | Guardrail |
Material | Steel |
Load Capacity | 1,000 lb |
Includes | Guardrails, Frames, Braces, Platform and Casters |
Standards | ANSI |
Finish | Yellow Powder Coated |
Description
Scaffold Tower, Overall Depth 29 in, Overall Width 72 in, Overall Height 9-1/2 ft, Load Capacity 1,000 lb, Material Steel, Max. Work Height 12 ft 6 in, Platform Height 2 to 6 ft, Platform Depth 29 in, Platform Width 72 in, Caster Dia. 5 in, Finish Yellow Powder Coated, Standards ANSI, Includes Guardrails, Frames, Braces, Platform and Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX 2 in D Swivel Plastic Twin Caster 75 lb (9733)
- CAMPBELL CHAIN & FITTINGS 3/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Carton (T0743024)
- VALUSWEEP Forklift-Mount Dust Mop Kit (DMP-060-1)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb (PRE40273ZN-3E)
- BIL-JAX Scaffold Tower, Steel/Plastic, 2,000 lb Load Capacity, 2 to 16 ft Platform Height (6004C-7X15RT)
- BIL-JAX Scaffold Tower, Steel/Aluminum/Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height (6004C-7X20RT)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 11 ft Platform Height (6004C-10X10RT)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height (6004C-10X21RTOR)
- BIL-JAX Scaffold Frame, Steel, 4,700 lb Load Capacity (6004-02552)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 4 ft Platform Height (0127-006-0)
- METALTECH Scaffold Tower, Steel, 5 ft Platform Height (I-IMIS)
- Bil-Jax Scaffolding