Shop All Scaffolding
Bil-Jax
Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 11 ft 6 in Platform Height
Mfr # 0127-006-2
Zoro # G3335081
product price: $2,007.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,007.99
Free 30-Day Returns
Key Features
- Platform Height 2 to 11 ft 6 in
- For Use With Guardrail & Outriggers
- Overall Length 72"
- Overall Depth 29 in
- Overall Height 18 ft
Product Information
- Brand Bil-Jax
- MFR # 0127-006-2
- Zoro # G3335081
- UPC # 754024041432
- Country of Origin United States
- Category Scaffolding
Dimensions
Platform Height | 2 to 11 ft 6 in |
Overall Length | 72" |
Overall Depth | 29 in |
Overall Height | 18 ft |
Overall Width | 72 in |
Platform Depth | 29 in |
Platform Width | 72 in |
Max. Work Height | 18 ft |
Caster Dia. | 5 in |
Details
Item | Scaffold Tower |
For Use With | Guardrail & Outriggers |
Material | Steel |
Load Capacity | 1,000 lb |
Finish | Yellow Powder Coated |
Outrigger Footprint L | 72 in |
Standards | ANSI |
Includes | Guardrails, Outriggers, Frames, Braces, Platform and Casters |
Outrigger Footprint W | 65 in |
Description
Scaffold Tower, Overall Depth 29 in, Overall Width 72 in, Overall Height 18 ft, Load Capacity 1,000 lb, Material Steel, Max. Work Height 18 ft, Platform Height 2 to 11 ft 6 in, Platform Depth 29 in, Platform Width 72 in, Outrigger Footprint L 72 in, Outrigger Footprint W 65 in, Caster Dia. 5 in, Finish Yellow Powder Coated, Standards ANSI, Includes Guardrails, Outriggers, Frames, Braces, Platform and Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" Flat Snap Hook (FSH51)
- VESTIL Forged Steel Forks 4K, 60", PR (F4-1.50-60)
- VESTIL 4 Step Cross-Over Ladder 38"H x 50"W Yellow Powder Coat Steel (COL-4-36-44)
- DAYTON Idler Guide, PK2 (EC-87)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 4 ft Platform Height (0127-006-0)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 6 ft Platform Height (0127-006-1)
- BIL-JAX Scaffold Tower, Steel/Aluminum/Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height (6004C-7X20RT)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 11 ft Platform Height (6004C-10X10RT)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height (6004C-10X21RTOR)
- BIL-JAX Scaffold Tower, Steel/Plastic, 2,000 lb Load Capacity, 2 to 16 ft Platform Height (6004C-7X15RT)
- METALTECH-OMEGA. Metaltech Scaffold Base Plate - (M-MBBF)
- Bil-Jax Scaffolding