Shop All Scaffolding Accessories
Bil-Jax
Pro-Jax - Outrigger Set - 24"
Mfr # 0127-150-24
Zoro # G8999426
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- For Use With 0127-006-0, 0127-006-1, 0127-006-2
- Overall Height 24 in
- Material Steel
- Overall Width 18 in
Product Information
- Brand Bil-Jax
- MFR # 0127-150-24
- Zoro # G8999426
- UPC # 754024125675
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 24 in |
Overall Height | 24 in |
Overall Width | 18 in |
Details
Item | Outrigger Kit |
For Use With | 0127-006-0, 0127-006-1, 0127-006-2 |
Material | Steel |
Load Capacity | 1,000 lb |
Finish | Yellow Powder Coated |
Includes | Outrigger Kit |
Description
Outrigger Kit, Load Capacity 1,000 lb, Overall Length 24 in, Overall Width 18 in, Overall Height 24 in, Material Steel, Finish Yellow Powder Coated, For Use With 0127-006-0, 0127-006-1, 0127-006-2, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 39-1/2"L (33W295)
- ZIPWALL Tapeless Seal, Silver, 4 ft. to 8 ft. H (SPN)
- TARPS NOW 7'-4 in. X 100' FR Scaffold Sheeting (SS12FR-74100)
- THERN Hand Winch, 20-25/32 in Overall W (2W40-BM)
- BIL-JAX Pro-Jax - Guard Rail Set - 6' L (0127-149-06)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails and Outriggers - 8' L x 17' H (0127-008-3)
- BIL-JAX Diagonal Cross Brace - Notch End - Preferred Spacing - 7' L (0009-01-07)
- BIL-JAX Well Wheel - 10" (0082-0103)
- BIL-JAX AS2100 Quad Ripple 4' x 4' Deck (C105-22-7)
- BIL-JAX ST8100 Sleeve/AS2100 Leg - 1 3/4" x 18" L (0065-0299-018)
- METALTECH Multi-Use Shelf For Baker Scaffold (I-CISTR)
- Bil-Jax Scaffolding Accessories