Shop All Scaffolding Accessories
Bil-Jax
Pro-Jax - Outrigger Set - 18"
Mfr # 0127-150-18
Zoro # G8999417
original price:
$243.89
6% off
new price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- For Use With 0127-006-0, 0127-006-1, 0127-006-2
- Overall Height 18 in
- Material Steel
- Overall Width 18 in
Product Information
- Brand Bil-Jax
- MFR # 0127-150-18
- Zoro # G8999417
- UPC # 754024125651
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 18 in |
Overall Height | 18 in |
Overall Width | 18 in |
Details
Item | Outrigger Kit |
For Use With | 0127-006-0, 0127-006-1, 0127-006-2 |
Material | Steel |
Load Capacity | 1,000 lb |
Finish | Yellow Powder Coated |
Includes | Outrigger Kit |
Description
Outrigger Kit, Load Capacity 1,000 lb, Overall Length 18 in, Overall Width 18 in, Overall Height 18 in, Material Steel, Finish Yellow Powder Coated, For Use With 0127-006-0, 0127-006-1, 0127-006-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP2448RA3B4B8AC2P6)
- GLOBAL INDUSTRIAL 2 Wheel Professional Appliance Hand Truck (168067)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 5000 lb (12EEX6)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKD5)
- BIL-JAX Base Plate - Shoring (0030-045)
- BIL-JAX Shoring Post - Galvanized - 10'3" - 14'10" H (0051-035)
- BIL-JAX Easi-Guard - Side Panel - 7' L (0012-209-07)
- BIL-JAX Easi-Guard - End Panel w/Toebaord - #6 - 5' L (0012-226-05)
- BIL-JAX Walkboard - Aluminum Plywood - A - 28" W x 7' L (0054-246)
- BIL-JAX ST8100 Guardrail - 4' W - Horizontal (0106-214-4)
- BIL-JAX ST8100 Guardrail - 4' W - Straight (0106-459-4)
- Bil-Jax Scaffolding Accessories