Shop All Lifting Beams & Spreader Bars
Bil-Jax
Drywall Lift - 15' H
Mfr # 0063-0595
Zoro # G2583257
product price: $2,014.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,014.99
Free 30-Day Returns
Key Features
- Load Capacity 150 lb
- Number of Casters 3
- Height Stowed 28 in
- Color Yellow
- Base Legs Outside Dia. 30 in
Product Information
- Brand Bil-Jax
- MFR # 0063-0595
- Zoro # G2583257
- UPC # 754024115669
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Height Stowed | 28 in |
Base Legs Outside Dia. | 30 in |
Caster Dia. | 4 in |
Lifting Height Min. | 76 in |
Overall Height | 144 in |
Lifting Height Max. | 144 in |
Lifting Height Minimum | 5 ft |
Maximum Drywall Height | 12 in |
Wheel Diameter | 4 in |
Lifting Height Maximum | 15 ft |
Base Leg Outside Diameter | 30 in |
Maximum Drywall Width | 4 in |
Details
Item | Drywall Lift |
Load Capacity | 150 lb |
Number of Casters | 3 |
Color | Yellow |
Features | Portable with Locking Caster Wheels, Lifts and Holds Drywall and Cement Board Against Ceiling Joists |
Material | Steel |
Caster Type | Locking |
Body Material | Steel |
Maximum Lifting Capacity | 160 lb |
Description
Drywall Lift, Maximum Lifting Capacity 160 lb, Lifting Height Minimum 5 ft, Lifting Height Maximum 15 ft, Maximum Drywall Height 12 in, Maximum Drywall Width 4 in, Base Leg Outside Diameter 30 in, Body Material Steel, Caster Type Locking, Height Stowed 28 in, Overall Height 144 in, Color Yellow, Features Portable with Locking Caster Wheels, Lifts and Holds Drywall and Cement Board Against Ceiling Joists, Wheel Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Spin L1 Pulley (P001BA00)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Rigid Caster, Full Thread Guard, Loads Up To 300 lb (AR50P1TPU)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1200 lb (16TM06201S)
- ASHLAND CONVEYOR Skatewheel Conveyor, 45 Curve, 12in. W (12X10X45G)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 48 In (20-2-4)
- VESTIL Economy Spreader Beam, 2000 lb., 48" (SBM-20-4)
- 3M DBI-SALA Advanced 3-Piece Portable Davit Base (8518005)
- CALDWELL Adjustable Lifting Beam, 10,000 lb, 120 In (17-5-10)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 240In (32C-5-12/20)
- CALDWELL Adjustable Spreader Beam, 14,000 lb, 144In (16-7-12)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 48 In (16-1/2-4)
- Bil-Jax Below the Hook Lifting Devices