Shop All Scaffolding Accessories
Bil-Jax
Cat-A-Corner Squaring Brace - #6 - 7' L
Mfr # 0019-46-507
Zoro # G8999392
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 ft 8 in
- Overall Height 3 in
- Overall Width 1 5/8 in
- Includes Scaffold Brace
Product Information
- Brand Bil-Jax
- MFR # 0019-46-507
- Zoro # G8999392
- UPC # 754024017635
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 8 ft 8 in |
Overall Height | 3 in |
Overall Width | 1 5/8 in |
Details
Item | Scaffold Brace |
Includes | Scaffold Brace |
Description
Scaffold Brace, Overall Length 8 ft 8 in, Overall Width 1 5/8 in, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 7K PULL CAP (E-TUG-HD-70)
- VESTIL Leveling Jack Polished Chrome, 26.6" (LJ-17)
- DAYTON Low Profile Hopper, 2000 Lb, 51 1/4x49 (5PKF7)
- CROSBY G-402 Regular Swivel, 2250 lb Load, 3/8 in Trade, Forged Steel, 0.94 in, 1.5 in x 1-1/4 in Eye (1016055)
- BIL-JAX ST8100 Deck - 2' x 6' - Gray Paint (0106-076-6)
- BIL-JAX Arm Brace - Notch End - Preferred Spacing - 7' L (0013-03-07)
- BIL-JAX Gravity Pig Tail Pin- 50 pack (0066-0046-50)
- BIL-JAX Caster - Iron - #6 - 8" (0026-762)
- BIL-JAX Shoring Post - Galvanized - 5'11" - 10'4" H (0051-032)
- BIL-JAX Leveling Jack - Rigid - #6, 7 (0032-086PL)
- METALTECH Outrigger Kit, Steel, Powder Coat (I-CISO4)
- Bil-Jax Scaffolding Accessories