Shop All Snow Brushes
Bigfoot
60in Telescoping Snowbroom and Ice Scraper, One Touch Pivoting Head and Enhanced Foam Grip
Mfr # 1721-1
Zoro # G010901158
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bigfoot
- MFR # 1721-1
- Zoro # G010901158
- UPC # 72358317215
- Country of Origin Cambodia
- Category Snow Brushes
Description
Blast through winter ice with the Bigfoot 60in Deluxe Telescoping Snowbroom and Ice Scraper! This amazing ice scraper has it all and is perfect for the car or truck, no matter the size. While it packs down to about two feet for convenient storage, it fully extends to 60in for a huge reach across windshields on even large road vehicles. There is no need to have a big bulky scraper in the trunk or backseat with this snowbroom. Made polyethylene and aluminum, this ice scraper is safe to use on glass without gouging. It features three different heads to tackle all your snow scraping issues. The soft, yet firm, bristles knock away thick layers of snow and loose accumulation. Roll the brush over and you can really go to town with the 9in wide scraping edge. If that is not enough, flip the brush and you have a narrow pick to tackle the toughest ice chunks. It is especially useful for getting into the tight confines of rear view wing mirrors so you can still safely see behind you. The edges are reinforced so you can really push hard without breaking. It is also weather-resistant and will stand the test of time. The handle features a brightly colored, foam grip that allows you to leverage the snowbrush with ease while you knock away ice and snow. EMSCO Group continues to lead the way in developing and innovating winter and cleaning products. Get your Bigfoot 60in Telescoping Snowbroom and Ice Scraper today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALICO BRANDS . Scripto HC12CR Utility Lighter, Butane, Assorted (BGM19-1/12CD)
- FLOWZONE Dual-Head Fan Nozzle (FZAAFM)
- PRIME-LINE WORKPRO W153004 Garden and Flowerbed Hand Cultivator, Heavy Duty Single Pack (W153004)
- OREGON Gator G5 Mower Blade (596-900)
- SNOW JOE Snow Broom/Scraper, w/Light, 4in1, 18", Black (SJBLZD-LED-BLK)
- UNITED MARKETING 60 In. Extra Wide Blade Subzero Monster Snow Brush With Heavy Duty Steel Handle (15781)
- HOPKINS Hopkins 98934 34 in. Mega Maxx Snow Brush (H22-98934)
- MALLORY Snow Brush, Pivot Head, Alum, 34 to 52 In (583-EP)
- HOPKINS 60 IN. HD EXT. Q-RELEASE HANDLE EXTRA WIDE I (80037)
- MAX LTD 32 ALU Snow Brush (XD9151)
- MALLORY Snow Brush, Fixed Head, Plastic, 16 In (518GRG)
- Bigfoot Snow Brushes