Shop All Snow Shovels
Bigfoot
27in Snow Roller Snow Shovel with Metal Wear Prevention Strip, Metal Handle, Large D Grip
Mfr # 1271M-1
Zoro # G110901348
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bigfoot
- MFR # 1271M-1
- Zoro # G110901348
- UPC # 72358127104
- Country of Origin United States
- Category Snow Shovels
Description
Make snow shoveling easier with EMSCO Group's 27in Snow Roller Snow Shovel!Long days of shoveling in frigid temperatures are a thing of the past thanks to the ultimate design of this snow roller. These snow shovels are made allowing the blade to push snow up and forward to quickly plow through. The snow shovel handle is attached at the midpoint of the blade, creating more leverage to the base of the shovel allowing you to clear snow with ease. This makes for fast, efficient snow shoveling without back-breaking scooping and lifting. Easily move hundreds of pounds of snow up to 10x faster just by walking forward with the shovel in hand! it is no wonder the Snow Roller series is the #1 choice of commercial snow removal contractors.Constructed from high density polyethylene, this heavy duty snow shovel is incredibly durable and will withstand years of cold temperatures and hard impacts. This snow shovel features a metal handle laminated in a polyethylene plastic sleeve, protecting it from corrosion, scratches, and rust. It also adds an extra layer of strength and rigidity to the handle. The snow shovel blade measures 27in wide, easily covering a wide amount of area with each sweep. And this snow shovel includes a special, metal strip that protects the leading edge, making it even more wear-resistant.The Bigfoot Pusher Snow Roller Snow Shovel is surely one of the best shovels you can buy!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tumbler and Lock Mount (48-22-8392R, 48-22-8399)
- BRIGGS & STRATTON Carburetor (594601)
- ZORO SELECT 38 ft 6 in x 59 ft Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTK7)
- HYDRORAIN Pipe, 1/2 in. Tube, 80 psi, 100 ft. (37980)
- BIGFOOT Collapsible Car Trunk Shovel, Lightweight Aluminum, Polyethylene Scoop (1174A6-1)
- BIGFOOT 27in Pusher Snow Roller Shovel, Metal Handle, Large D Grip (1271-1)
- BIGFOOT Premium Poly Snow Shovel with Metal Lifesaver Handle and Metal Edge (1177M-1)
- BIGFOOT Collapsible Car Trunk Shovel, Lightweight Aluminum, Polyethylene Scoop, Black (1174A6W-1)
- BIGFOOT 18in Combination Snow Shovel, Multi-Use Blade Dozer Design with Metal Handle (1197-1)
- BIGFOOT Aluminum Snow Shovel Pusher Design, 20in Blade, Non-Stick Coating, Wooden Handle (1216-1)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 24 in Blade Width (PRO24)
- Bigfoot Snow Shovels