Shop All Coffee and Tea
Bigelow
Benefits Lemon and Echinacea Herbal K-Cup, 0.11 oz, PK22, 22PK
Mfr # GMT2025
Zoro # G205672528
product price: $21.39
/pk 22, $0.97/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup®
- Beverage Flavor Lemon & Echinacea
- Net Weight 0.571 lbs
- For Use With Keurig® K-Cup® System
- Beverage Format Decaffeinated Herbal Tea
Product Information
- Brand Bigelow
- MFR # GMT2025
- Zoro # G205672528
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Decaffeinated Herbal Tea |
Beverage Package & Style | K-Cup® |
Beverage Flavor | Lemon & Echinacea |
Net Weight | 0.571 lbs |
For Use With | Keurig® K-Cup® System |
Beverage Format | Decaffeinated Herbal Tea |
Max. Brewing Capacity | 0.11 oz |
Standards | Certified Non-GMO |
Description
Stay well every day with Benefits Lemon & Echinacea Herbal Tea. We all know how important it is to put good things in our bodies to help us stay strong, and fulfilling that desire is the inspiration behind the Benefits line. It's an everyday tea that fuels your body with ingredients that are good for you, like this tea's authentic, all-natural echinacea. But, of course, flavor is everything. So this tea simply tastes fabulous, with a crisp lemon flavor and a smooth and relaxing, herbal end note. It's never been easier to maximize your zest. Naturally decaffeinated and gluten-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S Equip Leg Mtg Plate And Adj Hex Toe (A48-5032-C)
- CAMELBAK Travel Mug, Charcoal, 3/4 L (2465001075-DR)
- HOBART Cord Plug Assembly (00-117542-00021)
- PRIME EDGE Skinner Blade, 445mm x 22mm x 0.7mm (S-6070-5)
- BIGELOW Earl Grey Green Tea Bags, 20PK (11000823)
- BIGELOW Tea, 1.66 oz Net Wt, Tea Bags, PK28 (RCB003481)
- BIGELOW Decaffeinated Green Tea, Green Decaf, 0.34 lbs, PK28 (RCB10347)
- BIGELOW Tea, Bigelow, Chamoml, PK28 (00401)
- BIGELOW Cozy Chamomile Herbal Tea Bags, 28PK (11010401)
- BIGELOW Earl Grey Tea Bags, 28PK (11010348)
- BIGELOW TEA CO Bigelow, Green Tea Assortment, Individually Wrapped, Eight Flavors, 64PK (30568)
- Bigelow Beverages