Shop All Toilet and Urinal Accessories
Big John
Toilet Support Stop
Mfr # 1SS
Zoro # G4573624
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Kohler(R), Pro Flow
- Size 1.375 in ID, 2.5 in OD
- Material Aluminum
- Fixture Type Toilets
- For Use With Big John Toilet Supports
Product Information
- Brand Big John
- MFR # 1SS
- Zoro # G4573624
- UPC # 859494001105
- Country of Origin China
- Category Toilet and Urinal Accessories
Dimensions
Size | 1.375 in ID, 2.5 in OD |
Details
Fits Brand | American Standard, Kohler(R), Pro Flow |
Material | Aluminum |
Fixture Type | Toilets |
Item | Control Stop |
For Use With | Big John Toilet Supports |
Material of Construction | Aluminum |
Description
Control Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (563-180)
- SLOAN Sv38A Repair Kit Sloan 3.5 Closet (3378038)
- 3M Feeder System, 22" H (HF65-CLX)
- VIEGA Viega MegaPress reducer, 2" x 1" (26035)
- BIG JOHN Toilet Support, 7.5-14In, Wall Mount (612011919)
- BIG JOHN Plunger Splash Guard, Plastic, Adjstbl, PK3 (PSG)
- BIG JOHN Toilet Support, 5-7.5In, Wall Mount Toilet (612011919-S)
- OATEY 1-1/2 in. x 3/4 in. Urinal Spud (4032)
- BLACK SWAN Urinal Felt Wax Ring (04730)
- AMERICAN STANDARD Right Hand, Trip Lever, Metal (738494-0020A)
- KOHLER Piston, 0.125 Gpf Urinal (1261108)
- Big John Toilet and Urinal Accessories